Skip Content

 
Electric Chain Hoist, 15 ft. Lift close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electric Chain Hoist, 15 ft. Lift


Technical Specs

  • Lift15 ft. 
Item
Please Select
Capacity
Please Select
Classification
Please Select
Number of Speeds
Please Select
Lift Speed
Please Select
Motor HP
Please Select
Voltage
Please Select
Phase
Please Select
Min. Between Hooks
Please Select
Amps @ Low Volts
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compareView Compare
68 Products
Compare /
Product #
Mfr.
Model #
Item
Capacity
Classification
Number of Speeds
Lift Speed
Motor HP
Voltage
Phase
Min. Between Hooks
Amps @ Low Volts
Price
Qty
Please use Qty box to add item(s) to cart.
NER050L-15
Electric Chain Hoist
10,000 lb.
H4
1
11 fpm
4.7
208/230/460
3
33-1/2"
16.4

$8,510.00 / each

Enter location to check availability
10,000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 208/230/460 Voltage
Catalog Page #  1444 

Price $8,510.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity10,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed11 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks33-1/2"
  • Amps @ Low Volts16.4
NER050LD-15
Electric Chain Hoist
10,000 lb.
H4
2
11/2 fpm
4.7
230
3
33-1/2"
17.3

$10,388.00 / each

Enter location to check availability
10,000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $10,388.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity10,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed11/2 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks33-1/2"
  • Amps @ Low Volts17.3
NER050LD-15
Electric Chain Hoist
10,000 lb.
H4
2
11/2 fpm
4.7
460
3
33-1/2"
8.3

$10,239.00 / each

Enter location to check availability
10,000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $10,239.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity10,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed11/2 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks33-1/2"
  • Amps @ Low Volts8.3
NER005SD-15
Electric Chain Hoist
1000 lb.
H4
2
29/5 fpm
1.2
460
3
14-5/8"
2.7

$5,289.00 / each

Enter location to check availability
1000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $5,289.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity1000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed29/5 fpm
  • Motor HP1.2
  • Voltage460
  • Phase3
  • Min. Between Hooks14-5/8"
  • Amps @ Low Volts2.7
ED1050DSA-15
Electric Chain Hoist
1050 lb.
H3
2
22/6 fpm
0.8
120
1
20-1/2"
10

$5,872.00 / each

Enter location to check availability
1050 lb. Capacity Electric Chain Hoist, H3 Classification, 15 ft. Lift, 120 Voltage
Catalog Page #  NA

Price $5,872.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity1050 lb.
  • Lift15 ft.
  • ClassificationH3
  • Number of Speeds2
  • Lift Speed22/6 fpm
  • Motor HP0.8
  • Voltage120
  • Phase1
  • Min. Between Hooks20-1/2"
  • Amps @ Low Volts10
NER100S-15
Electric Chain Hoist
20,000 lb.
H4
1
11 fpm
4.7 x 2
208/230/460
3
53-15/16"
16.4 x 2

$22,654.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 208/230/460 Voltage
Catalog Page #  1444 

Price $22,654.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed11 fpm
  • Motor HP4.7 x 2
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks53-15/16"
  • Amps @ Low Volts16.4 x 2
NER100L-15
Electric Chain Hoist
20,000 lb.
H4
1
5.5 fpm
4.7
208/230/460
3
53-15/16"
16.4

$15,263.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist H4 Classification, 15 ft. Lift, 208/230/460 Voltage
Catalog Page #  1444 

Price $15,263.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed5.5 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks53-15/16"
  • Amps @ Low Volts16.4
NER100SD-15 / 230v
Electric Chain Hoist
20,000 lb.
H4
2
11/3.5 fpm
4.7 x 2
230
3
53-15/16"
17.3 x 2

$25,412.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $25,412.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed11/3.5 fpm
  • Motor HP4.7 x 2
  • Voltage230
  • Phase3
  • Min. Between Hooks53-15/16"
  • Amps @ Low Volts17.3 x 2
NER100SD-15 / 460v
Electric Chain Hoist
20,000 lb.
H4
2
11/3.5 fpm
4.7 x 2
460
3
53-15/16"
8.3 x 2

$25,412.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $25,412.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed11/3.5 fpm
  • Motor HP4.7 x 2
  • Voltage460
  • Phase3
  • Min. Between Hooks53-15/16"
  • Amps @ Low Volts8.3 x 2
NER100LD-15 / 230v
Electric Chain Hoist
20,000 lb.
H4
2
5.5/2 fpm
4.7
230
3
53-15/16"
17.3

$16,641.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $16,641.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed5.5/2 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks53-15/16"
  • Amps @ Low Volts17.3
NER100LD-15 / 460v
Electric Chain Hoist
20,000 lb.
H4
2
5.5/2 fpm
4.7
460
3
53-15/16"
8.3

$16,641.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $16,641.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed5.5/2 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks53-15/16"
  • Amps @ Low Volts8.3
NER010SD-15
Electric Chain Hoist
2000 lb.
H4
2
28/4.5 fpm
2.4
230
3
16-15/16"
9.1

$5,624.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $5,624.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed28/4.5 fpm
  • Motor HP2.4
  • Voltage230
  • Phase3
  • Min. Between Hooks16-15/16"
  • Amps @ Low Volts9.1
NER010SD-15
Electric Chain Hoist
2000 lb.
H4
2
28/4.5 fpm
2.4
460
3
16-15/16"
4.5

$5,374.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $5,374.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed28/4.5 fpm
  • Motor HP2.4
  • Voltage460
  • Phase3
  • Min. Between Hooks16-15/16"
  • Amps @ Low Volts4.5
NER020S-15
Electric Chain Hoist
4000 lb.
H4
1
28 fpm
4.7
208/230/460
3
23-3/16"
16.4

$5,420.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 208/230/460 Voltage
Catalog Page #  1444 

Price $5,420.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed28 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks23-3/16"
  • Amps @ Low Volts16.4
NER020LD-15
Electric Chain Hoist
4000 lb.
H4
2
14/2.5 fpm
2.4
230
3
22-5/8"
9.1

$5,659.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $5,659.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed14/2.5 fpm
  • Motor HP2.4
  • Voltage230
  • Phase3
  • Min. Between Hooks22-5/8"
  • Amps @ Low Volts9.1
NER020LD-15
Electric Chain Hoist
4000 lb.
H4
2
14/2.5 fpm
2.4
460
3
22-5/8"
4.5

$5,459.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $5,459.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed14/2.5 fpm
  • Motor HP2.4
  • Voltage460
  • Phase3
  • Min. Between Hooks22-5/8"
  • Amps @ Low Volts4.5
NER020SD-15
Electric Chain Hoist
4000 lb.
H4
2
28/4.5 fpm
4.7
230
3
23-3/16"
17.3

$7,218.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $7,218.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed28/4.5 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks23-3/16"
  • Amps @ Low Volts17.3
NER020SD-15
Electric Chain Hoist
4000 lb.
H4
2
28/4.5 fpm
4.7
460
3
23-3/16"
8.3

$7,067.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $7,067.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed28/4.5 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks23-3/16"
  • Amps @ Low Volts8.3
NER020CD-15 / 230V
Electric Chain Hoist
4000 lb.
H4
2
7/1 fpm
1.2
230
3
27-13/16"
5.1

$5,216.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  NA

Price $5,216.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed7/1 fpm
  • Motor HP1.2
  • Voltage230
  • Phase3
  • Min. Between Hooks27-13/16"
  • Amps @ Low Volts5.1
NER020CD-15 / 460V
Electric Chain Hoist
4000 lb.
H4
2
7/1 fpm
1.2
460
3
27-13/16"
5.1

$5,216.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  NA

Price $5,216.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed7/1 fpm
  • Motor HP1.2
  • Voltage460
  • Phase3
  • Min. Between Hooks27-13/16"
  • Amps @ Low Volts5.1
NER003HD-15 / 230v
Electric Chain Hoist
500 lb.
H4
2
53/9 fpm
1.2
230
3
13-13/16"
5.1

$5,150.00 / each

Enter location to check availability
500 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $5,150.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity500 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed53/9 fpm
  • Motor HP1.2
  • Voltage230
  • Phase3
  • Min. Between Hooks13-13/16"
  • Amps @ Low Volts5.1
NER003HD-15 / 460v
Electric Chain Hoist
500 lb.
H4
2
53/9 fpm
1.2
460
3
13-13/16"
2.7

$5,150.00 / each

Enter location to check availability
500 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $5,150.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity500 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed53/9 fpm
  • Motor HP1.2
  • Voltage460
  • Phase3
  • Min. Between Hooks13-13/16"
  • Amps @ Low Volts2.7
NER030C-15
Electric Chain Hoist
6000 lb.
H4
1
17 fpm
4.7
208/230/460
3
32-15/16"
16.4

$5,370.00 / each

Enter location to check availability
6000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 208/230/460 Voltage
Catalog Page #  1444 

Price $5,370.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity6000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed17 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks32-15/16"
  • Amps @ Low Volts16.4
SNER030C-15
Electric Chain Hoist
6000 lb.
H4
1
3.5 fpm
1.2
115/230
1
29-1/2"
23.9

$5,676.00 / each

Enter location to check availability
6000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115/230 Voltage
Catalog Page #  1446 

Price $5,676.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity6000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed3.5 fpm
  • Motor HP1.2
  • Voltage115/230
  • Phase1
  • Min. Between Hooks29-1/2"
  • Amps @ Low Volts23.9
NER030CD-15
Electric Chain Hoist
6000 lb.
H4
2
17/3 fpm
4.7
230
3
32-15/16"
17.3

$7,035.00 / each

Enter location to check availability
6000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1444 

Price $7,035.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity6000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed17/3 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks32-15/16"
  • Amps @ Low Volts17.3
NER030CD-15
Electric Chain Hoist
6000 lb.
H4
2
17/3 fpm
4.7
460
3
32-15/16"
8.3

$6,941.00 / each

Enter location to check availability
6000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1444 

Price $6,941.00 / each

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity6000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed17/3 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks32-15/16"
  • Amps @ Low Volts8.3
NERP050L-15
Electric Chain Hoist w/Trolley
10,000 lb.
H4
11 fpm
4.7
208/230/460
3
35-3/8"
16.4

$11,176.00 / each

Enter location to check availability
10,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift
Catalog Page #  1445 

Price $11,176.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity10,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks35-3/8"
  • Amps @ Low Volts16.4
NERP050LD-15 / 230v
Electric Chain Hoist w/Trolley
10,000 lb.
H4
11/2 fpm
4.7
230
3
33-1/2"
17.3

$12,555.00 / each

Enter location to check availability
10,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $12,555.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity10,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11/2 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks33-1/2"
  • Amps @ Low Volts17.3
NERP050LD-15 / 460v
Electric Chain Hoist w/Trolley
10,000 lb.
H4
11/2 fpm
4.7
460
3
33-1/2"
8.3

$12,555.00 / each

Enter location to check availability
10,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $12,555.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity10,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11/2 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks33-1/2"
  • Amps @ Low Volts8.3
NERP100S-15
Electric Chain Hoist w/Trolley
20,000 lb.
H4
11 fpm
4.7x2
208/230/460
3
46-1/2"
16.4x2

$25,338.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley H4 Classification, 15 ft. Lift
Catalog Page #  1445 

Price $25,338.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11 fpm
  • Motor HP4.7x2
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts16.4x2
NERM100S-L-15
Electric Chain Hoist w/Trolley
20,000 lb.
H4
11 fpm
4.7x2
208/230/460
3
46-1/2"
16.4x2

$27,593.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift
Catalog Page #  1446 

Price $27,593.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11 fpm
  • Motor HP4.7x2
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts16.4x2
NERM100SD-L-15 / 230v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
11/3.5 fpm
4.7x2
230
3
46-1/2"
17.3x2

$30,352.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1446 

Price $30,352.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11/3.5 fpm
  • Motor HP4.7x2
  • Voltage230
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts17.3x2
NERP100SD-15 / 230v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
11/3.5 fpm
4.7x2
230
3
46-1/2"
17.3x2

$28,097.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $28,097.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11/3.5 fpm
  • Motor HP4.7x2
  • Voltage230
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts17.3x2
NERM100SD-L-15 / 460v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
11/3.5 fpm
4.7x2
460
3
46-1/2"
8.3x2

$30,352.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1446 

Price $30,352.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11/3.5 fpm
  • Motor HP4.7x2
  • Voltage460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts8.3x2
NERP100SD-15 / 460v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
11/3.5 fpm
4.7x2
460
3
46-1/2"
8.3x2

$28,097.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $28,097.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed11/3.5 fpm
  • Motor HP4.7x2
  • Voltage460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts8.3x2
NERP100LD-15 / 230v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
5.5/2 fpm
4.7
230
3
46-1/2"
17.3

$19,326.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $19,326.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed5.5/2 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts17.3
NERM100LD-L-15 / 230v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
5.5/2 fpm
4.7
230
3
46-1/2"
22.4

$24,714.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1446 

Price $24,714.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed5.5/2 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts22.4
NERM100LD-L-15 / 460v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
5.5/2 fpm
4.7
460
3
46-1/2"
10.8

$24,714.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1446 

Price $24,714.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed5.5/2 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts10.8
NERP100LD-15 / 460v
Electric Chain Hoist w/Trolley
20,000 lb.
H4
5.5/2 fpm
4.7
460
3
46-1/2"
8.3

$19,326.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $19,326.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed5.5/2 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts8.3
NERP100L-15
Electric Chain Hoist w/Trolley
20,000 lb.
H4
5.5 fpm
4.7
208/230/460
3
46-1/2"
16.4

$17,946.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift
Catalog Page #  1445 

Price $17,946.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed5.5 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts16.4
NERM100L-L15
Electric Chain Hoist w/Trolley
20,000 lb.
H4
5.5 fpm
4.7
208/230/460
3
46-1/2"
21.5

$23,335.00 / each

Enter location to check availability
20,000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift
Catalog Page #  1446 

Price $23,335.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity20,000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed5.5 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks46-1/2"
  • Amps @ Low Volts21.5
SNERP010S-15
Electric Chain Hoist w/Trolley
2000 lb.
H4
14 fpm
1.2
115/230
1
17-11/16"
23.9

$5,388.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 115/230 Voltage
Catalog Page #  1447 

Price $5,388.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed14 fpm
  • Motor HP1.2
  • Voltage115/230
  • Phase1
  • Min. Between Hooks17-11/16"
  • Amps @ Low Volts23.9
NERP010LD-15 / 230v
Electric Chain Hoist w/Trolley
2000 lb.
H4
14/2.5 fpm
1.2
230
3
18-1/2"
5.1

$5,005.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $5,005.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed14/2.5 fpm
  • Motor HP1.2
  • Voltage230
  • Phase3
  • Min. Between Hooks18-1/2"
  • Amps @ Low Volts5.1
NERP010LD-15 / 460v
Electric Chain Hoist w/Trolley
2000 lb.
H4
14/2.5 fpm
1.2
460
3
18-1/2"
2.7

$5,005.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $5,005.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed14/2.5 fpm
  • Motor HP1.2
  • Voltage460
  • Phase3
  • Min. Between Hooks18-1/2"
  • Amps @ Low Volts2.7
NERP010S-15
Electric Chain Hoist w/Trolley
2000 lb.
H4
28 fpm
2.4
208/230/460
3
18-1/2"
8.6

$5,388.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift
Catalog Page #  NA

Price $5,388.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed28 fpm
  • Motor HP2.4
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks18-1/2"
  • Amps @ Low Volts8.6
NERP010SD-15 / 230v
Electric Chain Hoist w/Trolley
2000 lb.
H4
28/4.5 fpm
2.4
230
3
18-1/2"
9.1

$6,528.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $6,528.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed28/4.5 fpm
  • Motor HP2.4
  • Voltage230
  • Phase3
  • Min. Between Hooks18-1/2"
  • Amps @ Low Volts9.1
NERP010SD-15 / 460v
Electric Chain Hoist w/Trolley
2000 lb.
H4
28/4.5 fpm
2.4
460
3
18-1/2"
4.5

$6,528.00 / each

Enter location to check availability
2000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $6,528.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity2000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed28/4.5 fpm
  • Motor HP2.4
  • Voltage460
  • Phase3
  • Min. Between Hooks18-1/2"
  • Amps @ Low Volts4.5
NERP015S-15
Electric Chain Hoist w/Trolley
3000 lb.
H4
18 fpm
2.4
208/230/460
3
22-3/8"
8.6

$6,511.00 / each

Enter location to check availability
3000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift
Catalog Page #  1445 

Price $6,511.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity3000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed18 fpm
  • Motor HP2.4
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks22-3/8"
  • Amps @ Low Volts8.6
NERP015SD-15 / 230v
Electric Chain Hoist w/Trolley
3000 lb.
H4
18/3 fpm
2.4
230
3
22-3/8"
9.1

$7,787.00 / each

Enter location to check availability
3000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $7,787.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity3000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed18/3 fpm
  • Motor HP2.4
  • Voltage230
  • Phase3
  • Min. Between Hooks22-3/8"
  • Amps @ Low Volts9.1
NERP015SD-15 / 460v
Electric Chain Hoist w/Trolley
3000 lb.
H4
18/3 fpm
2.4
460
3
22-3/8"
4.5

$7,787.00 / each

Enter location to check availability
3000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $7,787.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity3000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed18/3 fpm
  • Motor HP2.4
  • Voltage460
  • Phase3
  • Min. Between Hooks22-3/8"
  • Amps @ Low Volts4.5
NERP020L-15
Electric Chain Hoist w/Trolley
4000 lb.
H4
14 fpm
2.4
208/230/460
3
25"
8.6

$5,534.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley H4 Classification, 15 ft. Lift, 208/230/460 Voltage
Catalog Page #  1445 

Price $5,534.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed14 fpm
  • Motor HP2.4
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks25"
  • Amps @ Low Volts8.6
NERP020LD-15 / 230v
Electric Chain Hoist w/Trolley
4000 lb.
H4
14/2.5 fpm
2.4
230
3
25"
9.1

$6,686.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $6,686.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed14/2.5 fpm
  • Motor HP2.4
  • Voltage230
  • Phase3
  • Min. Between Hooks25"
  • Amps @ Low Volts9.1
NERP020LD-15 / 460v
Electric Chain Hoist w/Trolley
4000 lb.
H4
14/2.5 fpm
2.4
460
3
25"
4.5

$6,686.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $6,686.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed14/2.5 fpm
  • Motor HP2.4
  • Voltage460
  • Phase3
  • Min. Between Hooks25"
  • Amps @ Low Volts4.5
NERP020S-15
Electric Chain Hoist w/Trolley
4000 lb.
H4
28 fpm
4.7
208/230/460
3
25-5/8"
16.4

$7,105.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift
Catalog Page #  1445 

Price $7,105.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed28 fpm
  • Motor HP4.7
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks25-5/8"
  • Amps @ Low Volts16.4
NERP020SD-15 / 230v
Electric Chain Hoist w/Trolley
4000 lb.
H4
28/4.5 fpm
4.7
230
3
25-5/8"
17.3

$8,419.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $8,419.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed28/4.5 fpm
  • Motor HP4.7
  • Voltage230
  • Phase3
  • Min. Between Hooks25-5/8"
  • Amps @ Low Volts17.3
NERP020SD-15 / 460v
Electric Chain Hoist w/Trolley
4000 lb.
H4
28/4.5 fpm
4.7
460
3
25-5/8"
8.3

$8,419.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $8,419.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed28/4.5 fpm
  • Motor HP4.7
  • Voltage460
  • Phase3
  • Min. Between Hooks25-5/8"
  • Amps @ Low Volts8.3
SNERP020L-15
Electric Chain Hoist w/Trolley
4000 lb.
H4
7 fpm
1.2
115/230
1
22-1/4"
23.9

$5,464.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 115/230 Voltage
Catalog Page #  1447 

Price $5,464.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed7 fpm
  • Motor HP1.2
  • Voltage115/230
  • Phase1
  • Min. Between Hooks22-1/4"
  • Amps @ Low Volts23.9
NERP020CD-15 / 230v
Electric Chain Hoist w/Trolley
4000 lb.
H4
7/1 fpm
1.2
230
3
27-13/16"
5.1

$5,615.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230 Voltage
Catalog Page #  1445 

Price $5,615.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed7/1 fpm
  • Motor HP1.2
  • Voltage230
  • Phase3
  • Min. Between Hooks27-13/16"
  • Amps @ Low Volts5.1
NERP020CD-15 / 460v
Electric Chain Hoist w/Trolley
4000 lb.
H4
7/1 fpm
1.2
460
3
27-13/16"
2.7

$5,615.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 460 Voltage
Catalog Page #  1445 

Price $5,615.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Lift Speed7/1 fpm
  • Motor HP1.2
  • Voltage460
  • Phase3
  • Min. Between Hooks27-13/16"
  • Amps @ Low Volts2.7
NERM020C-L-15
Electric Chain Hoist w/Trolley
4000 lb.
H4
1
7 fpm
1.2
230/460
3
27-13/64"
4.8

$8,208.00 / each

Enter location to check availability
4000 lb. Capacity Electric Chain Hoist w/Trolley, H4 Classification, 15 ft. Lift, 230/460 Voltage
Catalog Page #  NA

Price $8,208.00 / each

Technical Specs

  • ItemElectric Chain Hoist w/Trolley
  • Capacity4000 lb.
  • Lift15 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed7 fpm
  • Motor HP1.2
  • Voltage230/460
  • Phase3
  • Min. Between Hooks27-13/64"
  • Amps @ Low Volts4.8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More