Skip Content

Electric Chain Hoist,4000 lb.,20 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 4000 lb., 20 ft.

HARRINGTON

Price: $4,314.00 / each

Please sign in or register to access lists

  • Item # 4DFN6
  • Mfr. Model # NER020L-20
  • UNSPSC # 24101602
  • Catalog Page # 1414
  • Shipping Weight 194.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity4000 lb.
  • Lift20 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed14 fpm
  • Motor HP2.4
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks22-5/8"
  • Amps @ Low Volts8.6
  • Housing Depth9-1/2"
  • Housing Length25-7/16"
  • Housing Width16-13/16"
  • Headroom14-5/8"
  • Reeving1
  • BrakeDC Current
  • ClutchFriction
  • Control110V Push Button Control Pendant
  • Control Cord16 ft.
  • ColorYellow
  • FinishElectrostatic Enamel
  • LubricationOil Bath
  • Thermal ProtectionYes
  • StandardsASME B30.16, ASME HST-1, NFPA 70
  • IncludesChain Container, Plug-In Connections, Limit Switches
How can we improve our Technical Specifications?

Repair Parts

Displaying repair parts for model:
  • NER020L-20

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.