Skip Content

Electric Chain Hoist,2000 lb.,10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 2000 lb., 10 ft.

Price $2,886.00 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 4DFL7
  • Mfr. Model # NER010L-10
  • UNSPSC # 24101602
  • Catalog Page # 1444
  • Shipping Weight 118.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity2000 lb.
  • Lift10 ft.
  • ClassificationH4
  • Number of Speeds1
  • Lift Speed14 fpm
  • Motor HP1.2
  • Voltage208/230/460
  • Phase3
  • Min. Between Hooks16-15/16"
  • Amps @ Low Volts4.8
  • Housing Depth8-5/16"
  • Housing Length23-3/16"
  • Housing Width14-13/16"
  • Headroom14-5/8"
  • Reeving1
  • BrakeDC Current
  • ClutchFriction
  • Control110V Push Button Control Pendant
  • Control Cord6 ft.
  • ColorYellow
  • FinishElectrostatic Enamel
  • LubricationOil Bath
  • Thermal ProtectionYes
  • StandardsASME B30.16, ASME HST-1, NFPA 70
  • IncludesChain Container, Plug-In Connections, Limit Switches
How can we improve our Technical Specifications?

Repair Parts

Displaying repair parts for model:
  • NER010L-10

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.