Skip Content

Electric Chain Hoist,1000 lb.,10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 1000 lb., 10 ft.

Price $3,395.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25K767
  • Mfr. Model # SNERP005L-10
  • UNSPSC # 24101602
  • Catalog Page # 1447
  • Shipping Weight 97.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity1000 lb.
  • Lift10 ft.
  • ClassificationH4
  • Lift Speed7 fpm
  • Motor HP0.34
  • Voltage115/230
  • Phase1
  • Min. Between Hooks14-5/8"
  • Amps @ Low Volts7.7
  • Housing Depth6-5/8"
  • Housing Length22-1/4"
  • Housing Width13"
  • Headroom14-5/8"
  • Reeving1
  • BrakePull-Rotor
  • ClutchFriction Clutch
  • Control110v
  • Control Cord6 ft.
  • FinishElectrostatic Enamel
  • LubricationOil Bath
  • Thermal ProtectionOption
  • Beam Height4-5/8"
  • Flange Width2-1/4 to 5"
  • StandardsANSI/ASME B30.16, ASME HST-1M,
  • IncludesChain Container,

Compliance and Restrictions

None

Details

Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
SNERP Electric Chain Hoists with Push Trolley
• Pull-rotor brake Meet ANSI/ASME B30.16, ASME HST-1M
Feature hinged control panel, sealed housing, and durable load sheave. Compact design. Push trolley provides mobility.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.