Skip Content

Electric Chain Hoist,500 lb.,20 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Chain Hoist, 500 lb., 20 ft.

Price $4,252.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25K590
  • Mfr. Model # NER003SD-20 / 460v
  • UNSPSC # 24101602
  • Catalog Page # 1444
  • Shipping Weight 63.0 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Chain Hoist
  • Capacity500 lb.
  • Lift20 ft.
  • ClassificationH4
  • Number of Speeds2
  • Lift Speed36/6 fpm
  • Motor HP0.75
  • Voltage460
  • Phase3
  • Min. Between Hooks13-13/16"
  • Amps @ Low Volts1.8
  • Housing Depth6-5/8"
  • Housing Length21"
  • Housing Width12-19/32"
  • Headroom14-5/8"
  • Reeving1
  • BrakeElectromagnetic
  • ClutchFriction
  • Control110V Push Button Control Pendant
  • Control Cord16 ft.
  • ColorYellow
  • FinishElectrostatic Enamel
  • Hz60
  • LubricationOil Bath
  • Thermal ProtectionYes
  • StandardsANSI/ASME B30.16, ASME HST-1M, NFPA70, UL1340, RoHS
  • IncludesChain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr. Brake Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

NER Chain Hoists
• Electromagnetic brake Grade 80 nickel-plated steel chain Meet ASME B30.16
Designed to handle heavy- and severe-duty applications. Variable-speed duty cycle is 30/10 min. with under-the-cover variable frequency drive with 2-step infinitely variable control and speed ratio of 6:1, adjustable up to 12:1. Include smart brake technology.
Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.