Skip Content

350 lb. Capacity Electric Chain Hoist, H3 Classification, 6 ft. Lift, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

350 lb. Capacity Electric Chain Hoist, H3 Classification, 6 ft. Lift, 120 Voltage

Price $4,156.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VW84
  • Mfr. Model # ED350DA-6
  • UNSPSC # 24101602
  • Catalog Page # N/A
  • Shipping Weight 42.55 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergonomic Dual Adjustable Speed
1-handed cylinder control frees other hand to easily position load. Rocker switch above handgrip permits easy low and high speed selection, while finger turn knobs set speeds from 0-100%.
Single-Phase Dual-Speed Electric Chain Hoists
• Heat-treated gearing Dual-brake system with a Weston-style mechanical load brake and a regenerative brake High-performance friction clutch Chain container included Manganese alloy and nickel chain construction Meet ANSI/ASME B30.16, ASME HST-1, and NFPA 70 standards
Handle awkward loads with precise load positioning and easy-to-use controls. Compact and lightweight, die-cast aluminum body with low headroom allows easy installation and portability.

View More

Technical Specs

  • Item Electric Chain Hoist
  • Capacity 350 lb.
  • Lift 6 ft.
  • Classification H3
  • Number of Speeds 2
  • Lift Speed 66 fpm
  • Motor HP 0.8
  • Voltage 120
  • Phase 1
  • Min. Between Hooks 37-13/16"
  • Amps @ Low Volts 10.0
  • Housing Depth 14-5/16"
  • Housing Length 16-29/32"
  • Housing Width 8-19/32"
  • Headroom 37-13/16"
  • Reeving 1
  • Brake DC Current
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 6 ft.
  • Color White
  • Finish Electrostatic Enamel
  • Hz 60
  • Lubrication Oil Bath
  • Thermal Protection No
  • Standards ASME B30.16, ASME HST-1, NFPA 70
  • Includes Chain Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.