Skip Content

Air Chain Hoist,250 lb. Cap.,15 ft. Lift close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Chain Hoist, 250 lb. Cap., 15 ft. Lift

Price $3,499.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DZF4
  • Mfr. Model # AH250C-15
  • UNSPSC # 24101602
  • Catalog Page # 1455
  • Shipping Weight 20.65 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Chain Hoist
  • Load Capacity250 lb.
  • SeriesAH
  • SuspensionHook
  • ControlPull Cord
  • Lift15 ft.
  • Lift Speed47 fpm
  • Min. Between Hooks12"
  • Reeving1
  • Housing Length9-11/16"
  • Housing Width4"
  • Overall Length9-11/16"
  • Overall Width6"
  • BrakeSelf Adjusting
  • Air Consumption32 scfm
  • Air Pressure90 psi
  • ColorYellow
  • FinishAcrylic Resin Paint
  • Inlet Size3/8" NPT
  • Noise Level76 dBA
  • StandardsANSI/ASME B30.17
  • IncludesNickle Plated Load Chain, Chain Container
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

250- to 6000-lb. Capacity Air Chain Hoists
• Low headroom Fine feathering control for precise positioning Self-adjusting disc brake system Continuous-duty cycle Nickel-plated load chain and chain container included Yellow acrylic resin paint
AH Series hoists are compact and lightweight. TCS Series include external speed adjustment. TCR Series are designed for heavy load lifting with pilot air and spring-loaded vanes for ultimate load control. Feature built-in adjustable load limiter and limit switches.
Meet ANSI/ASME B30.17 standards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.