Skip Content

 
Blank Tag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Blank Tag


Technical Specs

  • ItemBlank Tag 
  • MaterialBrass 
Color
Please Select
Height
Please Select
Width
Please Select
Shape
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Color
Height
Width
Shape
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
42492
Brass
1-1/4"
1-1/4"
Hexagonal

$26.60 / pkg. of 25

Blk Tag,1-1/4 x 1-1/4 In,Brs,Hex,PK25
Catalog Page #  NA

Price $26.60 / pkg. of 25

Technical Specs

  • ItemBlank Tag
  • MaterialBrass
  • ColorBrass
  • Height1-1/4"
  • Width1-1/4"
  • ShapeHexagonal
42847
Brass
1-3/8"
1-3/8"
Round

$29.85 / pkg. of 25

Blk Tag,1-3/8 x 1-3/8 In,Brs,Rnd,PK25
Catalog Page #  NA

Price $29.85 / pkg. of 25

Technical Specs

  • ItemBlank Tag
  • MaterialBrass
  • ColorBrass
  • Height1-3/8"
  • Width1-3/8"
  • ShapeRound
42532
Brass
2"
2"
Octagonal

$31.85 / pkg. of 25

Blk Tag,2 x 2 In,Brs,Octagonal,PK25
Catalog Page #  NA

Price $31.85 / pkg. of 25

Technical Specs

  • ItemBlank Tag
  • MaterialBrass
  • ColorBrass
  • Height2"
  • Width2"
  • ShapeOctagonal
42387
Brown
1-1/2"
1-1/2"
Round with Ear

$35.45 / pkg. of 25

Blk Tag,1-1/2 x 1-1/2 In,Br,Brs,PK25
Catalog Page #  NA

Price $35.45 / pkg. of 25

Technical Specs

  • ItemBlank Tag
  • MaterialBrass
  • ColorBrown
  • Height1-1/2"
  • Width1-1/2"
  • ShapeRound with Ear
42462
Brown
2"
2"
Square

$47.25 / pkg. of 25

Blk Tag,2 x 2 In,Br,Brs,Sq,PK25
Catalog Page #  NA

Price $47.25 / pkg. of 25

Technical Specs

  • ItemBlank Tag
  • MaterialBrass
  • ColorBrown
  • Height2"
  • Width2"
  • ShapeSquare