Skip Content

Ag/S Combination Solid-State ISE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Ag/S Combination Solid-State ISE

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6ERH5
  • Mfr. Model # HI4115
  • UNSPSC # 41115608
  • Catalog Page # N/A
  • Shipping Weight 3.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Silver/Sulfide Ion Selective Electrode
  • Type Solid-State, Combination
  • Testing Parameter Silver, Sulfide
  • Measurement Range Silver 0.11 to 107900 ppm, Sulfide 0.003 to 32100 ppm
  • pH Range Ag+ 2 to 8 S= 12 to 14
  • Tip Shape Spheric
  • Operating Temp. Range 0 to 80 Degrees C
  • Body Material PEI
  • Diameter 12mm
  • Length 120mm
  • Cable Length 1m
  • Connector BNC
  • Amplifier No
  • Temp. Sensor No
  • Max. Pressure 0.1 bar
  • For Use With Hanna HI3222 pH/mV/ISE/Temp Tester
  • Shelf Life 6 Months
  • Electrolyte N/A
  • Recommended Use As an indicator for titrations using silver nitrate. For the determination of sulfide ions in water, paper liquors, natural waters and soils
  • Special Features N/A
  • Includes N/A
  • Manufacturers Warranty Length 6 Months
  • Sub-Category Electrodes: Ion Specific
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.