Skip Content

Replacement Sensor for PH Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Replacement Sensor for PH Meter

Clearance Price $75.19 / each

Price $79.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3VZF4
  • Mfr. Model # HI73127
  • UNSPSC # 41115603
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Sensor for PH Meter
  • TypeReplacement electrode for testers
  • Testing ParameterpH
  • Measurement Range0-14 pH
  • pH Range0 to 14
  • Tip ShapeCartridge
  • Operating Temp. Range32 to 176F
  • Body MaterialGlass
  • Cable LengthN/A
  • ConnectorScrew type
  • AmplifierNo
  • Temp. SensorNo
  • Max. Pressure0.1 bar
  • For Use WithMfr. No. HI98121, PHEP4, PHEP5, HI98129, HI98130
  • Shelf Life6 Months
  • Recommended UseSpot testing, field testing
  • Special FeaturesN/A
  • IncludesN/A
  • Manufacturers Warranty Length6 Months
  • Sub-CategoryElectrodes: pH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.