Skip Content

PH Combo Electrode Lab Use close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

PH Combo Electrode Lab Use

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3VZJ5
  • Mfr. Model # HI1332B
  • UNSPSC # 41115603
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item pH Electrode
  • Type pH Electrode
  • Testing Parameter pH
  • Measurement Range 0 to 13 pH
  • pH Range 0 to 13 pH
  • Tip Shape Spheric
  • Operating Temp. Range 32 to 212F (0 to 100C)
  • Body Material PEI
  • Diameter 12 mm
  • Length 120 mm
  • Cable Length 1 m (3.3')
  • Connector BNC
  • Amplifier No
  • Temp. Sensor No
  • Max. Pressure 0.1 bar
  • For Use With Any Meter with BNC Input
  • Shelf Life 6 Months
  • Reference Double, Ag/AgCl
  • Junction Ceramic, single
  • Electrolyte KCl 3.5M
  • Recommended Use Chemicals, field applications, quality control
  • Special Features N/A
  • Includes N/A
  • Manufacturers Warranty Length 6 Months
  • Sub-Category Electrodes: pH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.