Skip Content

Multiparameter Portable Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multiparameter Portable Meter

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1ZMN5
  • Mfr. Model # HI9828/10
  • UNSPSC # 41112504
  • Catalog Page # N/A
  • Shipping Weight 12.26 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multiparameter Portable Meter
  • pH Range 0.00 to 14.00
  • Electric Conductivity Range 0 to 200 mS/cm
  • TDS Range 0 to 400,000 ppm
  • ORP Range +/-2000mV
  • Dissolved Oxygen Range 0 to 50.00 mg/L
  • Oxygen Concentration 0 to 50 ppm
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Displayed Temperature Range 23 to 131 Degrees F, -5 to 55 Degrees C
  • Salinity Range 0 To 70 PSU
  • Operating Temp. Range (F) 23 to 131 Degrees
  • Operating Temp. Range (C) -5 to 55 Degrees
  • Display Backlit LCD
  • Auto Power Off Yes
  • Memory 60,000 Samples
  • Temperature Compensation Range 23 To 131 F
  • Calibration 1, 2 or 3 Point
  • pH Accuracy +/-0.02
  • Electric Conductivity Accuracy +/-1% Of Reading Or +/-1uS/cm (Whichever Is Greater)
  • TDS Accuracy +/-1% Of Reading Or +/-1 mg/L
  • ORP Accuracy +/-1.0 mV
  • Dissolved Oxygen Range Accuracy 0 To 300% +/- 1.5% Or 1%; 300 To 500% 3% Of Reading
  • Oxygen Concentration Accuracy 0 To 300 mg/L 1.5% Of Reading Or 0.1 mg/L ; 30 To 50 mg/L 3% Of Reading
  • Salinity Accuracy +/-2% Of Reading
  • Temp. Accuracy +/-0.15 Degrees C
  • Electric Conductivity Resolution Manual Range 1 uS/cm; 0.001 mS/cm; 0.01 mS/cm; 0.1 mS/cm; 1 mS/cm. Auto Ranges 1 uS/cm; 0.01 mS/cm; 0.1 mS/cm; 0.001 mS/cm; 1 mS/cm
  • pH Resolution 0.01
  • TDS Resolution Manual Range 1mg/L (ppm); 0.001g/L (ppt); 0.1 g/L; 1 g/L: Auto Ranges 1mg/L; 0.01 g/l; 0.1g/L; 0.001 g/L; 0.01 g/L; 0.1 g/L;
  • ORP Resolution 0.1mV
  • Dissolved Oxygen Resolution 0.1%
  • Oxygen Concentration Resolution 0.01 mg/L
  • Salinity Resolution 0.01 PSU
  • Temp. Resolution 0.01 Degrees C
  • Power Source 4 NiMH Batteries
  • Includes Probe, Probe Maintenance Kit, Batteries, AC Power Adapter, Car Adapter, USB Interface Cable, Software, Carrying Case, And Instructions
  • Manufacturers Warranty Length 2Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.