Skip Content

Alkalinity Checker For Salt Water close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Alkalinity Checker For Salt Water

HANNA INSTRUMENTS

Price: $61.80 / each

Please sign in or register to access lists

  • Item # 12P481
  • Mfr. Model # HI755
  • UNSPSC # 60104202
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin RomaniaCountry of Origin is subject to change.

Technical Specs

  • ItemAlkalinity Checker For Salt Water
  • Range0 to 300 ppm
  • Accuracy+/- 5 ppm
  • Resolution1 ppm
  • Power SourceBattery
  • Manufacturers Warranty Length6 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compact, palm-size meter is ideal for water quality, water purity, and environmental applications. Features large, easy-to-read LCD and Auto Power Off.

• Single-parameter meter
• More accurate than chemical test kits

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.