Skip Content

Calibration Solution,pH 7.01,230mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Calibration Solution, pH 7.01,230mL

Price $16.22 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WFU1
  • Mfr. Model # HI-7007M
  • UNSPSC # 12161701
  • Catalog Page # N/A
  • Shipping Weight 0.57 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCalibration Solution
  • TypeBuffer
  • Range7.01 pH
  • Container230mL Plastic Bottle
  • For Use WithMeters and Testers
  • Number of TestsVaries
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
There are 3 choices of buffer solution to choose from, which one should I use if the normal PH range of the testing medium is between 8 and 10
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Fr13 is loaded.
Additional information about Fr13 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following the Grainger part number 9JW65 Hanna part number HI98127 pHep4 tester. Hanna offers two buffer kits for this ph meter. The Grainger part number 7YL05 is a 20 ml pH buffer kit, which includes 60 20ml packets, 20 each of pH buffer 4.0, 7.0 and 10.0. Or Grainger part number 7Y379 is a 500 mL pH buffer kit which includes three 500 ml bottles, one each of pH buffer 4.0, 7.0 and 10.0.

Thank you for using Grainger Ask and Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about VickieH is loaded.
Additional information about VickieH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:42:38.869-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WFU1, prod, sort_default
1 of 1
  • 2015-07-28T19:42:38.871-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WFU1, prod, sort_default
1 of 1