Skip Content

Temp Hanging Light,120V,400W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temp Hanging Light, 120V, 400W

Price $271.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GDZ4
  • Mfr. Model # 111400PS
  • UNSPSC # 39111516
  • Catalog Page # 660
  • Shipping Weight 21.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Lights
Use in temporary indoor/outdoor lighting applications, such as construction sites, manufacturing plants, maintenance areas, and emergency service.

View More

Technical Specs

  • Item Temporary Hanging Light
  • Light Distribution Flood
  • Lamp Type Metal Halide
  • Number of Lamp Heads 1
  • Voltage 120VAC
  • Lamp Watts 400
  • Color Yellow
  • Base Style Hanger
  • Lamp Included Yes
  • Cord Length 6 ft.
  • NEC Cord Designation SJTW
  • Gauge/Conductor 14/3
  • Guard Type Welded Wire
  • Max. Height 36"
  • Replacement Lamp Mfr. No. MPR400/VBU/XHO/PA
  • Features Metal Halide Pulse Start Lamp Type, 18" Length, Includes Metal Guard and Lamp
  • Includes Metal Guard and Lamp
  • Standards UL, cUL Listed, NEC Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.