Skip Content

 
Hanging Work Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hanging Work Light

HANG-A-LIGHT


Technical Specs

  • ItemTemporary Hanging Light 
  • Light DistributionFlood 
  • Number of Lamp Heads
  • Voltage120VAC 
  • Base StyleHanger 
BrandHANG-A-LIGHT 
Lamp Type
Please Select
Lamp Watts
Please Select
Lumens
Please Select
Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Lumens
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
111105F
Fluorescent
105
6900
White

$165.00 / each

Temp Hanging Light,120V,105W,6900L
Catalog Page #  736 

$165.00 / each

Technical Specs

  • ItemTemporary Hanging Light
  • Light DistributionFlood
  • Lamp TypeFluorescent
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts105
  • Lumens6900
  • ColorWhite
  • Base StyleHanger
HL400PS
Metal Halide
400
Yellow

$265.50 / each

Temp Hanging Light,120V,400W
Catalog Page #  736 

$265.50 / each

Technical Specs

  • ItemTemporary Hanging Light
  • Light DistributionFlood
  • Lamp TypeMetal Halide
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts400
  • ColorYellow
  • Base StyleHanger