Skip Content

Inside Rack Protector Right, Steel, 5" Overall Width, 12" Overall Height, 46" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Inside Rack Protector Right, Steel, 5" Overall Width, 12" Overall Height, 46" Overall Length

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2EHT4
  • Mfr. Model # IRP-42RH-HD
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 55.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pallet Rack Protectors
Easy-to-install steel units protect against vehicular traffic. End plates are curved to surround rack uprights and provide multiple side impact protection. Mount to the floor with 3/4"-dia. anchors, not included. High-visibility yellow powder-coated finish. Inside protectors are ideal for tight spaces with a slim profile that closely wraps rack uprights.

View More

Technical Specs

  • Item Inside Rack Protector Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Overall Length 46"
  • Overall Width 5"
  • Usable Opening Width 4"
  • Color Yellow
  • Base Width 4-7/8"
  • Finish Powder Coated
  • Wall Thickness 3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.