Skip Content

Spray Foam Sealant KitSealant Application: Insulation, 115.7 lb. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spray Foam Sealant KitSealant Application: Insulation, 115.7 lb. Size

Price $1,745.00 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TE61
  • Mfr. Model # P10762
  • UNSPSC # 13111307
  • Catalog Page # 3107
  • Shipping Weight 116.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Foam Sealant Kit
  • Number of Components2
  • Size115.7 lb.
  • Container TypeTwo Cylinders
  • Indoor/OutdoorIndoor/Outdoor
  • ColorYellow/White
  • Insulation ValueR-6 to 7.2
  • Expansion Ratio4:1
  • Coverage50 cu. ft., 605 Board ft., 9236 Linear ft. @ 1" Bead, 2309 Linear ft. @ 2" Bead
  • Application Time30 to 60 sec.
  • Full Cure1 hr.
  • Application Temp. Range40 Degrees to 100 Degrees F
  • Performance Temp. Range-200 Degrees to 200 Degrees F
  • Flash Point240 Degrees F
  • Specific Gravity1.2
  • SubstratesAll Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
  • ApplicationFor Spray Insulating and Sealing Large Areas or Cavities
  • StandardsUL-94 Rated, ASTM E-84 Class 1
  • Includes15 ft. Hose, 5-Cone Spray Nozzles, 3-Fan Spray Nozzles
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Im getting dampness on basement walls which is being caused by hot and cold air .my basement walls are s 28 wide 64ft long and 8ft high i would like to spray at least 2 inchs on the walls to stop the heat transfer ooh and basement is below grade what is the correct spray foam and how much do i need Thank You Fred
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about FredK is loaded.
Additional information about FredK could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For a 64' X 8' surface; This item will can apply 605 board feet of foam, which is, 1 inch thick X 605 SQ FT. It would take 3.38 or say a purchase of 4 of these to apply to your specifications(2 inch thick). Give our Technical Product Support Team a call to ensure this is the right item for your situation.
1-800-Grainger

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

How much area will this Foam Kit cover?

2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JoT13 is loaded.
Additional information about JoT13 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier, this product will actually cover 605 board feet, which is 1foot byX605feetX1 inch thick.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+3points
4out of 5found this answer helpful.
Was this helpful?helpful4unhelpful1
  • 2015-08-27T19:51:14.492-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TE61, prod, sort_default
1 of 1
  • 2015-08-27T19:51:14.494-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TE61, prod, sort_default
1 of 1