Skip Content

Gun Foam Sealant,20 oz,Yellow/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gun Foam Sealant, 20 oz, Yellow/White

Price $16.39 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EKY4
  • Mfr. Model # P30095G
  • UNSPSC # 31201608
  • Catalog Page # 3107
  • Shipping Weight 1.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGun Foam Sealant
  • Number of Components1
  • Size20 oz.
  • Container TypeAerosol Can
  • Indoor/OutdoorIndoor/Outdoor
  • ColorYellow/White
  • Insulation ValueR-4.4
  • Expansion Ratio2-3:1
  • Coverage1772 linear ft. @ 3/8" Bead
  • Application Time5 min.
  • Full Cure12 to 24 hr.
  • Application Temp. RangeNot Specified
  • Performance Temp. Range-200 Degrees to 200 Degrees F
  • Flash Point200 Degrees F
  • Specific Gravity1.1
  • SubstratesAll Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents And Similar Materials
  • ApplicationFor Sealing Joints, Gaps and Penetrations
  • StandardsASTM E-84
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.