Skip Content

 
Swing Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swing Check Valve


Technical Specs

  • Sub-CategoryBrass 
  • ItemSwing Check Valve 
  • Material of ConstructionBrass 
Size
Please Select
Connection Type
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • HAMMOND VALVE 
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Connection Type
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
967 1/2
1/2"
FNPT
2-1/8"

$53.70 / each

Swing Check Valve,Brass,1/2 In.,FNPT
Catalog Page #  NA

Price $53.70 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeFNPT
  • Length2-1/8"
968 1/2
1/2"
Solder
2-17/32"

$53.70 / each

Swing Check Valve,Brass,1/2 In.,Solder
Catalog Page #  NA

Price $53.70 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1/2"
  • Connection TypeSolder
  • Length2-17/32"
967 3/4
3/4"
FNPT
2-5/16"

$62.20 / each

Swing Check Valve,Brass,3/4 In.,FNPT
Catalog Page #  NA

Price $62.20 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size3/4"
  • Connection TypeFNPT
  • Length2-5/16"
968 3/4
3/4"
Solder
3-1/8"

$63.25 / each

Swing Check Valve,Brass,3/4 In.,Solder
Catalog Page #  NA

Price $63.25 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size3/4"
  • Connection TypeSolder
  • Length3-1/8"
967 1
1"
FNPT
2-23/32"

$84.55 / each

Swing Check Valve,Brass,1 In.,FNPT
Catalog Page #  NA

Price $84.55 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1"
  • Connection TypeFNPT
  • Length2-23/32"
968 1
1"
Solder
3-29/32"

$84.55 / each

Swing Check Valve,Brass,1 In.,Solder
Catalog Page #  NA

Price $84.55 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1"
  • Connection TypeSolder
  • Length3-29/32"
967 1 1/4
1-1/4"
FNPT
3-1/8"

$116.65 / each

Swing Check Valve,Brass,1-1/4 In.,FNPT
Catalog Page #  NA

Price $116.65 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1-1/4"
  • Connection TypeFNPT
  • Length3-1/8"
968 1 1/4
1-1/4"
Solder
4-7/16"

$116.65 / each

Swing Check Valve,Brass,1-1/4 In.,Solder
Catalog Page #  NA

Price $116.65 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1-1/4"
  • Connection TypeSolder
  • Length4-7/16"
967 1 1/2
1-1/2"
FNPT
3-1/2"

$139.75 / each

Swing Check Valve,Brass,1-1/2 In.,FNPT
Catalog Page #  NA

Price $139.75 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1-1/2"
  • Connection TypeFNPT
  • Length3-1/2"
968 1 1/2
1-1/2"
Solder
5"

$139.75 / each

Swing Check Valve,Brass,1-1/2 In.,Solder
Catalog Page #  NA

Price $139.75 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size1-1/2"
  • Connection TypeSolder
  • Length5"
967 2
2"
FNPT
4-9/32"

$200.00 / each

Swing Check Valve,Brass,2 In.,FNPT
Catalog Page #  NA

Price $200.00 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size2"
  • Connection TypeFNPT
  • Length4-9/32"
968 2
2"
Solder
6-1/8"

Product ships within 5 business days from supplier

$205.25 / each

Swing Check Valve,Brass,2 In.
Catalog Page #  NA

Price $205.25 / each

Technical Specs

  • Sub-CategoryBrass
  • ItemSwing Check Valve
  • Material of ConstructionBrass
  • Size2"
  • Connection TypeSolder
  • Length6-1/8"