Skip Content

Metal, 316 Stainless Steel, LET-LOK® Connection Type, 10mm Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Metal, 316 Stainless Steel, LET-LOK® Connection Type, 10mm Tube Size

Price $6.52 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CMX5
  • Mfr. Model # 761L-SS-10MM
  • UNSPSC # 40142613
  • Catalog Page # 3569
  • Shipping Weight 0.04 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

316 Stainless Steel Metric Instrumentation Tube Fittings

• Temp. range: -425° to 1200°F
LET-LOK® premium fittings are suitable for use in high-pressure applications in heavy industrial environments, such as petrochemical, fluid power, nuclear, and electronic.
Meet SAE, ASME, MIL-F-18866, and CE standards.

View More

Technical Specs

  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 10mm
  • Max. Pressure 3350 to 6550 psi
  • Hex Size 19mm
  • Temp. Range -425 Degrees To 1200 Degrees F
  • Standards SAE, ASTMA, ASME, MIL-F-18866, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.