Skip Content

 
V-Groove Rigid Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-Groove Rigid Caster

Technical Specs

  • Item Rigid Caster 
  • Caster Load Rating Range 300 to 999 lb. 
  • Load Rating 800 lb. 
  • Wheel Width 2" 
  • Plate Caster Bolt Hole Pattern
  • Wheel Material Stainless Steel 
  • Plate Size 4" x 4-1/2" 
  • Inside Bolt Hole Spacing 3" x 3" 
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8" 
Wheel Dia.
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Wheel Dia.
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
R-STA-4SVB
4"
6"

$304.00 / each

Enter location to check availability
Catalog Page #  1504 

Price $304.00 / each

Technical Specs

  • Item Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 800 lb.
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Overall Height 6"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Stainless Steel
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
R-STA-5SVB
5''
6-1/2"

$354.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $354.50 / each

Technical Specs

  • Item Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 800 lb.
  • Wheel Dia. 5''
  • Wheel Width 2"
  • Overall Height 6-1/2"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Stainless Steel
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
R-STA-6SVB
6"
7-1/2"

$509.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $509.50 / each

Technical Specs

  • Item Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 800 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-1/2"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Stainless Steel
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
R-STA-8SVB
8''
9-1/2"

$832.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $832.50 / each

Technical Specs

  • Item Rigid Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 800 lb.
  • Wheel Dia. 8''
  • Wheel Width 2"
  • Overall Height 9-1/2"
  • Plate Caster Bolt Hole Pattern B
  • Wheel Material Stainless Steel
  • Plate Size 4" x 4-1/2"
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More