Skip Content

 
Single-Flanged Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Single-Flanged Caster


Technical Specs

  • Item Single-Flanged Caster 
Caster Load Rating Range
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Wheel Material
Please Select
Inside Bolt Hole Spacing
Please Select
Outside Bolt Hole Spacing
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Wheel Material
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
R-HS-FT51H
1000 to 2999 lb.
1000 lb.
4-15/16"
1-7/16"
Cast Iron
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"
6-1/8"

$129.75 / each

Enter location to check availability
Catalog Page #  1504 

Price $129.75 / each

Technical Specs

  • Item Single-Flanged Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 1000 lb.
  • Wheel Dia. 4-15/16"
  • Wheel Width 1-7/16"
  • Wheel Material Cast Iron
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Overall Height 6-1/8"
R-EHD-FT6H
1000 to 2999 lb.
2000 lb.
6-1/8"
1-11/16"
Cast Iron
4-1/8" x 6-1/8"
4-1/8" x 6-1/8"
8-9/16"

$173.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $173.50 / each

Technical Specs

  • Item Single-Flanged Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2000 lb.
  • Wheel Dia. 6-1/8"
  • Wheel Width 1-11/16"
  • Wheel Material Cast Iron
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Overall Height 8-9/16"
R-HS-FT35H
300 to 999 lb.
500 lb.
3-1/2"
1-7/16"
Cast Iron
2-7/16" x 4-15/16"
3-3/8" x 5-1/4"
5-3/8"

$106.70 / each

Enter location to check availability
Catalog Page #  1504 

Price $106.70 / each

Technical Specs

  • Item Single-Flanged Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Load Rating 500 lb.
  • Wheel Dia. 3-1/2"
  • Wheel Width 1-7/16"
  • Wheel Material Cast Iron
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Overall Height 5-3/8"
R-EHD-FT45H
3000 to 5999 lb.
3000 lb.
4-1/2"
1-5/8"
Ductile Iron
4-1/8" x 6-1/8"
4-1/8" x 6-1/8"
7-3/4"

$290.00 / each

Enter location to check availability
Catalog Page #  NA

Price $290.00 / each

Technical Specs

  • Item Single-Flanged Caster
  • Caster Load Rating Range 3000 to 5999 lb.
  • Load Rating 3000 lb.
  • Wheel Dia. 4-1/2"
  • Wheel Width 1-5/8"
  • Wheel Material Ductile Iron
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Overall Height 7-3/4"
R-EHD-FT82H
3000 to 5999 lb.
3000 lb.
8''
2-1/4"
Cast Iron
4-1/8" x 6-1/8"
4-1/8" x 6-1/8"
9-1/2"

$221.00 / each

Enter location to check availability
Catalog Page #  1504 

Price $221.00 / each

Technical Specs

  • Item Single-Flanged Caster
  • Caster Load Rating Range 3000 to 5999 lb.
  • Load Rating 3000 lb.
  • Wheel Dia. 8''
  • Wheel Width 2-1/4"
  • Wheel Material Cast Iron
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Overall Height 9-1/2"
R-EHD-FT5FH
3000 to 5999 lb.
4200 lb.
5''
2-1/16"
Forged Steel
4-1/8" x 6-1/8"
4-1/8" x 6-1/8"
8"

$262.50 / each

Enter location to check availability
Catalog Page #  1504 

Price $262.50 / each

Technical Specs

  • Item Single-Flanged Caster
  • Caster Load Rating Range 3000 to 5999 lb.
  • Load Rating 4200 lb.
  • Wheel Dia. 5''
  • Wheel Width 2-1/16"
  • Wheel Material Forged Steel
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Overall Height 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More