Skip Content

6" Rigid Plate Caster, 6000 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

6" Rigid Plate Caster, 6000 lb. Load Rating

Price $111.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6AZL5
  • Mfr. Model # R-HS-6FSB
  • UNSPSC # 31162701
  • Catalog Page # N/A
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rigid Plate Caster
  • Load Rating 6000 lb.
  • Wheel Dia. 6"
  • Wheel Width 2"
  • Overall Height 7-3/4"
  • Plate Caster Brake No
  • Plate Caster Lock No Lock Included
  • Plate Caster Wheel Material Forged Steel
  • Inside Bolt Hole Spacing 2-7/16 x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8 x 5-1/4"
  • Plate Type A
  • Wheel Color Silver
  • Plate Caster Core Material Forged Steel
  • Wheel Bearings Sealed Precision Ball
  • Replacement Wheel 4DU73
  • Plate Size 4-1/2 x 6-1/2"
  • Includes Spanner Bushing
  • Durometer Brinell 179
  • Core Color Silver
  • Mounting Bolt Dia. 1/2"
  • Frame Material Steel
  • Plate Thickness 0.25"
  • Frame Finish Red Enamel
  • Thread Guard No
  • Application All Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Standards ICWM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.