Skip Content

Rigid Plate Caster,1000 lb,4 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rigid Plate Caster, 1000 lb, 4 In Dia

HAMILTON

Price: $57.45 / each

Please sign in or register to access lists

  • Item # 5VG55
  • Mfr. Model # R-WH-4MB
  • UNSPSC # 31162701
  • Catalog Page # 1600
  • Shipping Weight 8.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRigid Plate Caster
  • Load Rating1000 lb.
  • Wheel Dia.4"
  • Wheel Width2"
  • Overall Height5-5/8"
  • Wheel MaterialCast Iron
  • Inside Bolt Hole Spacing3 x 3"
  • Outside Bolt Hole Spacing2-5/8 x 3-5/8"
  • Plate TypeB
  • Wheel ColorRed
  • Core MaterialCast Iron
  • Wheel BearingsPrecision Ball
  • Replacement WheelMfr. No. W-420-MB-1/2
  • Plate Size4 x 4-1/2"
  • IncludesSpanner Bushing
  • DurometerBrinell 188
  • Core ColorRed
  • Mounting Bolt Dia.3/8"
  • Frame MaterialSteel
  • Plate Thickness0.25"
  • Frame FinishGray Enamel
  • Thread GuardNo
  • ApplicationHeavy Duty Forged Steel Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.