Skip Content

 
Double-Flanged Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double-Flanged Caster

Technical Specs

  • Item Double-Flanged Caster 
  • Plate Caster Bolt Hole Pattern
  • Plate Size 5-1/8" x 7-1/2" 
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8" 
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8" 
Caster Load Rating Range
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Wheel Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Wheel Material
Price
Qty
Please use Qty box to add item(s) to cart.
R-EHD-FT62H
1000 to 2999 lb.
2500 lb.
6"
2-1/8"
8-1/2"
Cast Iron

$251.75 / each

Enter location to check availability
Catalog Page #  1504 

Price $251.75 / each

Technical Specs

  • Item Double-Flanged Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Load Rating 2500 lb.
  • Wheel Dia. 6"
  • Wheel Width 2-1/8"
  • Overall Height 8-1/2"
  • Plate Caster Bolt Hole Pattern D
  • Wheel Material Cast Iron
  • Plate Size 5-1/8" x 7-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
R-EHD-FT53FH
3000 to 5999 lb.
4200 lb.
5''
1-11/16"
8"
Forged Steel

$309.75 / each

Enter location to check availability
Catalog Page #  1504 

Price $309.75 / each

Technical Specs

  • Item Double-Flanged Caster
  • Caster Load Rating Range 3000 to 5999 lb.
  • Load Rating 4200 lb.
  • Wheel Dia. 5''
  • Wheel Width 1-11/16"
  • Overall Height 8"
  • Plate Caster Bolt Hole Pattern D
  • Wheel Material Forged Steel
  • Plate Size 5-1/8" x 7-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
  • Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More