Skip Content

 
Union Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Tee

Technical Specs

  • Item Union Tee 
  • Body Material 316 Stainless Steel 
Fittings Sub-Category
Please Select
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Basic Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
764L-SS-10MM
Tees
Metal
LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
10mm

$73.50 / each

Enter location to check availability
Catalog Page #  3569 

Price $73.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
  • Tube Size 10mm
764L-SS-12MM
Tees
Metal
LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
12mm

$107.75 / each

Enter location to check availability
Catalog Page #  3569 

Price $107.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
  • Tube Size 12mm
764L-SS-4MM
Tees
Metal
LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
4mm

$57.75 / each

Enter location to check availability
Catalog Page #  3569 

Price $57.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
  • Tube Size 4mm
764L-SS-6MM
Tees
Metal
LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
6mm

$53.25 / each

Enter location to check availability
Catalog Page #  3569 

Price $53.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
  • Tube Size 6mm
764L-SS-8MM
Tees
Metal
LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
8mm

$61.10 / each

Enter location to check availability
Catalog Page #  3569 

Price $61.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x LET-LOK(R) x LET-LOK(R)
  • Tube Size 8mm
764L SS 1/4
Unions
Stainless Steel
Compression
1/4"

$36.80 / each

Enter location to check availability
Catalog Page #  3570 

Price $36.80 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union Tee
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/4"
764L SS 3/8
Unions
Stainless Steel
Compression
3/8"

$47.90 / each

Enter location to check availability
Catalog Page #  3570 

Price $47.90 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union Tee
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/8"
764L SS 1/2
Unions
Stainless Steel
Compression
1/2"

$72.85 / each

Enter location to check availability
Catalog Page #  3570 

Price $72.85 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Union Tee
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More