Skip Content

 
Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nut


Technical Specs

  • Fittings Sub-Category Nuts 
  • Item Nut 
  • Body Material 316 Stainless Steel 
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Basic Material
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
761L-SS-10MM
Metal
LET-LOK(R)
10mm

$6.52 / each

Enter location to check availability
Catalog Page #  3569 

Price $6.52 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 10mm
761L-SS-12MM
Metal
LET-LOK(R)
12mm

$10.25 / each

Enter location to check availability
Catalog Page #  3569 

Price $10.25 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 12mm
761L-SS-6MM
Metal
LET-LOK(R)
6mm

$5.60 / each

Enter location to check availability
Catalog Page #  3569 

Price $5.60 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 6mm
761L-SS-8MM
Metal
LET-LOK(R)
8mm

$4.94 / each

Enter location to check availability
Catalog Page #  3569 

Price $4.94 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R)
  • Tube Size 8mm
761L SS 1/8
Stainless Steel
Compression
1/8"

$3.64 / each

Enter location to check availability
Catalog Page #  3570 

Price $3.64 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/8"
761L SS 1/4
Stainless Steel
Compression
1/4"

$3.24 / each

Enter location to check availability
Catalog Page #  3570 

Price $3.24 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/4"
761L SS 3/8
Stainless Steel
Compression
3/8"

$4.50 / each

Enter location to check availability
Catalog Page #  3570 

Price $4.50 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/8"
761L SS 1/2
Stainless Steel
Compression
1/2"

$7.48 / each

Enter location to check availability
Catalog Page #  3570 

Price $7.48 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 1/2"
761L SS 3/4
Stainless Steel
Compression
3/4"

$12.41 / each

Enter location to check availability
Catalog Page #  3570 

Price $12.41 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression
  • Tube Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More