Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector


Technical Specs

  • Item Male Connector 
  • Body Material 316 Stainless Steel 
Fittings Sub-Category
Please Select
Basic Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
29 Products
Compare /
Product #
Mfr.
Model #
Fittings Sub-Category
Basic Material
Connection Type
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
768L-SS-10MM X 1/4
Adapters
Metal
LET-LOK(R) x MNPT
10mm
1/4"

$22.80 / each

Enter location to check availability
Catalog Page #  3569 

Price $22.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 10mm
  • Pipe Size 1/4"
768L-SS-10MM X 3/8
Adapters
Metal
LET-LOK(R) x MNPT
10mm
3/8"

$25.75 / each

Enter location to check availability
Catalog Page #  3569 

Price $25.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 10mm
  • Pipe Size 3/8"
768L-SS-10MM X 1/2
Adapters
Metal
LET-LOK(R) x MNPT
10mm
1/2"

$32.60 / each

Enter location to check availability
Catalog Page #  3569 

Price $32.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 10mm
  • Pipe Size 1/2"
768L-SS-12MM X 1/4
Adapters
Metal
LET-LOK(R) x MNPT
12mm
1/4"

$32.55 / each

Enter location to check availability
Catalog Page #  3569 

Price $32.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 12mm
  • Pipe Size 1/4"
768L-SS-12MM X 3/8
Adapters
Metal
LET-LOK(R) x MNPT
12mm
3/8"

$36.65 / each

Enter location to check availability
Catalog Page #  3569 

Price $36.65 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 12mm
  • Pipe Size 3/8"
768L-SS-12MM X 1/2
Adapters
Metal
LET-LOK(R) x MNPT
12mm
1/2"

$37.70 / each

Enter location to check availability
Catalog Page #  3569 

Price $37.70 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 12mm
  • Pipe Size 1/2"
768L-SS-4MM X 1/8
Adapters
Metal
LET-LOK(R) x MNPT
4mm
1/8"

$18.24 / each

Enter location to check availability
Catalog Page #  3569 

Price $18.24 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 4mm
  • Pipe Size 1/8"
768L-SS-4MM X 1/4
Adapters
Metal
LET-LOK(R) x MNPT
4mm
1/4"

$17.85 / each

Enter location to check availability
Catalog Page #  3569 

Price $17.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 4mm
  • Pipe Size 1/4"
768L-SS-6MM X 1/8
Adapters
Metal
LET-LOK(R) x MNPT
6mm
1/8"

$17.01 / each

Enter location to check availability
Catalog Page #  3569 

Price $17.01 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 6mm
  • Pipe Size 1/8"
768L-SS-6MM X 1/4
Adapters
Metal
LET-LOK(R) x MNPT
6mm
1/4"

$17.66 / each

Enter location to check availability
Catalog Page #  3569 

Price $17.66 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 6mm
  • Pipe Size 1/4"
768L-SS-6MM X 3/8
Adapters
Metal
LET-LOK(R) x MNPT
6mm
3/8"

$22.53 / each

Enter location to check availability
Catalog Page #  3569 

Price $22.53 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 6mm
  • Pipe Size 3/8"
768L-SS-6MM X 1/2
Adapters
Metal
LET-LOK(R) x MNPT
6mm
1/2"

$27.75 / each

Enter location to check availability
Catalog Page #  3569 

Price $27.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 6mm
  • Pipe Size 1/2"
768L-SS-8MM X 1/4
Adapters
Metal
LET-LOK(R) x MNPT
8mm
1/4"

$22.53 / each

Enter location to check availability
Catalog Page #  3569 

Price $22.53 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 8mm
  • Pipe Size 1/4"
768L-SS-8MM X 3/8
Adapters
Metal
LET-LOK(R) x MNPT
8mm
3/8"

$24.73 / each

Enter location to check availability
Catalog Page #  3569 

Price $24.73 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 8mm
  • Pipe Size 3/8"
768L-SS-8MM X 1/2
Adapters
Metal
LET-LOK(R) x MNPT
8mm
1/2"

$30.80 / each

Enter location to check availability
Catalog Page #  3569 

Price $30.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x MNPT
  • Tube Size 8mm
  • Pipe Size 1/2"
768L SS 1/4 X 1/8
Connectors
Stainless Steel
Compression x MNPT
1/4"
1/8"

$10.66 / each

Enter location to check availability
Catalog Page #  3570 

Price $10.66 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
768L SS 1/4 X 1/4
Connectors
Stainless Steel
Compression x MNPT
1/4"
1/4"

$11.13 / each

Enter location to check availability
Catalog Page #  3570 

Price $11.13 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
768L SS 1/4 X 3/8
Connectors
Stainless Steel
Compression x MNPT
1/4"
3/8"

$14.10 / each

Enter location to check availability
Catalog Page #  3570 

Price $14.10 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/4"
  • Pipe Size 3/8"
768L SS 1/4 X 1/2
Connectors
Stainless Steel
Compression x MNPT
1/4"
1/2"

$19.00 / each

Enter location to check availability
Catalog Page #  3570 

Price $19.00 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/2"
768L SS 3/8 X 1/4
Connectors
Stainless Steel
Compression x MNPT
3/8"
1/4"

$15.18 / each

Enter location to check availability
Catalog Page #  3570 

Price $15.18 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
768L SS 3/8 X 3/8
Connectors
Stainless Steel
Compression x MNPT
3/8"
3/8"

$17.11 / each

Enter location to check availability
Catalog Page #  3570 

Price $17.11 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
768L SS 3/8 X 1/2
Connectors
Stainless Steel
Compression x MNPT
3/8"
1/2"

$20.50 / each

Enter location to check availability
Catalog Page #  3570 

Price $20.50 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/2"
768L SS 1/2 X 1/4
Connectors
Stainless Steel
Compression x MNPT
1/2"
1/4"

$22.03 / each

Enter location to check availability
Catalog Page #  3570 

Price $22.03 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/4"
768L SS 1/2 X 3/8
Connectors
Stainless Steel
Compression x MNPT
1/2"
3/8"

$22.86 / each

Enter location to check availability
Catalog Page #  3570 

Price $22.86 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
768L SS 1/2 X 1/2
Connectors
Stainless Steel
Compression x MNPT
1/2"
1/2"

$25.45 / each

Enter location to check availability
Catalog Page #  3570 

Price $25.45 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
768L SS 1/2 X 3/4
Connectors
Stainless Steel
Compression x MNPT
1/2"
3/4"

$32.75 / each

Enter location to check availability
Catalog Page #  3570 

Price $32.75 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/4"
768L SS 5/8 X 1/2
Connectors
Stainless Steel
Compression x MNPT
5/8"
1/2"

$28.20 / each

Enter location to check availability
Catalog Page #  3570 

Price $28.20 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 5/8"
  • Pipe Size 1/2"
768L SS 3/4 X 1/2
Connectors
Stainless Steel
Compression x MNPT
3/4"
1/2"

$37.00 / each

Enter location to check availability
Catalog Page #  3570 

Price $37.00 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 3/4"
  • Pipe Size 1/2"
768L SS 3/4 X 3/4
Connectors
Stainless Steel
Compression x MNPT
3/4"
3/4"

$38.90 / each

Enter location to check availability
Catalog Page #  3570 

Price $38.90 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Male Connector
  • Basic Material Stainless Steel
  • Body Material 316 Stainless Steel
  • Connection Type Compression x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More