Skip Content

 
Female Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Elbow

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Female Elbow, 90 Degrees 
  • Basic Material Metal 
  • Body Material 316 Stainless Steel 
  • Connection Type LET-LOK(R) x FNPT 
Tube Size
Please Select
Pipe Size
Please Select
For Drinking Water Applications
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
For Drinking Water Applications
Price
Qty
Please use Qty box to add item(s) to cart.
770L-SS-10MM X 1/4
10mm
1/4"

$43.15 / each

Enter location to check availability
Catalog Page #  3569 

Price $43.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Female Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 10mm
  • Pipe Size 1/4"
770L-SS-12MM X 1/4
12mm
1/4"

$55.65 / each

Enter location to check availability
Catalog Page #  3569 

Price $55.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Female Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 12mm
  • Pipe Size 1/4"
770L-SS-12MM X 1/2
12mm
1/2"

$79.30 / each

Enter location to check availability
Catalog Page #  3569 

Price $79.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Female Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 12mm
  • Pipe Size 1/2"
766L-SS-4MM X 1/8
4mm
1/8"
Low Lead Compliant

$20.59 / each

Enter location to check availability
Catalog Page #  3569 

Price $20.59 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Female Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 4mm
  • Pipe Size 1/8"
  • For Drinking Water Applications Low Lead Compliant
770L-SS-6MM X 1/4
6mm
1/4"

$43.15 / each

Enter location to check availability
Catalog Page #  3569 

Price $43.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Female Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 6mm
  • Pipe Size 1/4"
770L-SS-8MM X 1/4
8mm
1/4"

$50.30 / each

Enter location to check availability
Catalog Page #  3569 

Price $50.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Female Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type LET-LOK(R) x FNPT
  • Tube Size 8mm
  • Pipe Size 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More