Skip Content

 
Brass Inline Mini Ball Valve, MNPT x MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Brass Inline Mini Ball Valve, MNPT x MNPT


Technical Specs

  • Sub-Category Brass Ball Valves 
  • Item Mini Ball Valve 
  • Body Material Brass 
  • Valve Structure 1-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type MNPT x MNPT 
  • Max. Pressure 300 psi WOG 
  • Ball Material 316 Stainless Steel 
  • Temp. Range -40 Degrees to 400 Degrees F 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
H-1280-B-N-1/8
1/8"

$90.15 / each

Enter location to check availability
Catalog Page #  3571 

Price $90.15 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/8"
  • Port Standard
  • Connection Type MNPT x MNPT
  • Max. Pressure 300 psi WOG
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
H-1280-B-N-1/4
1/4"

$85.90 / each

Enter location to check availability
Catalog Page #  3571 

Price $85.90 / each

Technical Specs

  • Sub-Category Brass Ball Valves
  • Item Mini Ball Valve
  • Body Material Brass
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Port Standard
  • Connection Type MNPT x MNPT
  • Max. Pressure 300 psi WOG
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More