Skip Content

 
316 Stainless Steel Inline Ball Valve, Tube x Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, Tube x Tube

Technical Specs

  • Item Ball Valve 
  • Body Material 316 Stainless Steel 
  • Valve Structure 1-Piece 
  • Body Style Inline 
  • Port Standard 
  • Connection Type Comp. x Comp. 
  • Ball Material 316 Stainless Steel 
Pipe Size
Please Select
Tube Size
Please Select
Max. Pressure
Please Select
Seat Material
Please Select
Temp. Range
Please Select
Handle Type
Please Select
Handle Material
Please Select
Stem Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Tube Size
Max. Pressure
Seat Material
Temp. Range
Handle Type
Handle Material
Stem Type
Price
Qty
Please use Qty box to add item(s) to cart.
H-6800-SS-L-3/8-ICSS
3/8"
3/8"
6000 psi CWP
PCTFE(KEL-F)
-20 Degrees to 280 Degrees F
Toggle
Nylon/Metal

$305.50 / each

Enter location to check availability
Catalog Page #  3571 

Price $305.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 3/8"
  • Tube Size 3/8"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
H-6800-SS-L-1/2-CSS
1/2"
1/2"
6000 psi CWP
PCTFE(KEL-F)
-20 Degrees to 280 Degrees F
Toggle
Nylon/Metal

$470.25 / each

Enter location to check availability
Catalog Page #  3571 

Price $470.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/2"
  • Tube Size 1/2"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
H-1200-SS-L-1/8
1/8"
300 psi CWP
-40 Degrees to 400 Degrees F
Toggle
Nylon

$141.50 / each

Enter location to check availability
Catalog Page #  3571 

Price $141.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/8"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 300 psi CWP
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon
H-6800-SS-L-1/8-RCSS
1/8"
6000 psi CWP
PCTFE(KEL-F)
-20 Degrees to 280 Degrees F
Toggle
Nylon/Metal

$164.25 / each

Enter location to check availability
Catalog Page #  3571 

Price $164.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/8"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
H-700-SS-L-1/4-BH
1/4"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Butterfly
Stainless Steel

$130.80 / each

Enter location to check availability
Catalog Page #  3571 

Price $130.80 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/4"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Butterfly
  • Handle Material Stainless Steel
H-700-SS-L-1/4-T-LD
1/4"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Locking Lever
Stainless Steel
Blowout Proof

$116.95 / each

Enter location to check availability
Catalog Page #  3571 

Price $116.95 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/4"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
H-6800-SS-L-1/4-CSS
1/4"
6000 psi CWP
PCTFE(KEL-F)
-20 Degrees to 280 Degrees F
Toggle
Nylon/Metal

$199.25 / each

Enter location to check availability
Catalog Page #  3571 

Price $199.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/4"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
H-700-SS-L-3/8-BH
3/8"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Butterfly
Stainless Steel

$145.20 / each

Enter location to check availability
Catalog Page #  3571 

Price $145.20 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 3/8"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Butterfly
  • Handle Material Stainless Steel
H-700-SS-L-3/8-T-LD
3/8"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Locking Lever
Stainless Steel
Blowout Proof

$149.75 / each

Enter location to check availability
Catalog Page #  3571 

Price $149.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 3/8"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
H-700-SS-L-1/2-BH
1/2"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Butterfly
Stainless Steel

$182.25 / each

Enter location to check availability
Catalog Page #  3571 

Price $182.25 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/2"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Butterfly
  • Handle Material Stainless Steel
H-700-SS-L-1/2-T-LD
1/2"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Locking Lever
Stainless Steel
Blowout Proof

$185.75 / each

Enter location to check availability
Catalog Page #  3571 

Price $185.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/2"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
H-700-SS-L-3/4-T-LD
3/4"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Locking Lever
Stainless Steel
Blowout Proof

$252.50 / each

Enter location to check availability
Catalog Page #  3571 

Price $252.50 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 3/4"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
H-700-SS-L-1-T-LD
1"
2000 psi CWP
PTFE
-40 Degrees to 400 Degrees F
Locking Lever
Stainless Steel
Blowout Proof

$361.75 / each

Enter location to check availability
Catalog Page #  3571 

Price $361.75 / each

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1"
  • Port Standard
  • Connection Type Comp. x Comp.
  • Max. Pressure 2000 psi CWP
  • Seat Material PTFE
  • Ball Material 316 Stainless Steel
  • Temp. Range -40 Degrees to 400 Degrees F
  • Handle Type Locking Lever
  • Handle Material Stainless Steel
  • Stem Type Blowout Proof
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More