Skip Content

 
316 Stainless Steel Inline Ball Valve, MNPT x Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel Inline Ball Valve, MNPT x Tube


Technical Specs

  • Sub-CategoryStainless Steel Ball Valves 
  • ItemBall Valve 
  • Body Material316 Stainless Steel 
  • Valve Structure1-Piece 
  • Body StyleInline 
  • PortStandard 
  • Connection TypeMNPT x Tube 
  • Max. Pressure2000 psi WOG 
  • Seat MaterialPTFE 
  • Ball Material316 Stainless Steel 
  • Temp. Range-40 Degrees to 400 Degrees F 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
H-795-SS-NL-1/4 x 1/4-T-LD
1/4"

$123.70 / each

Enter location to check availability
SS Ball Valve,MNPT x Tube,1/4 In
Catalog Page #  3999 

Price $123.70 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeMNPT x Tube
  • Pipe Size1/4"
  • Max. Pressure2000 psi WOG
  • Seat MaterialPTFE
  • Ball Material316 Stainless Steel
  • Temp. Range-40 Degrees to 400 Degrees F
H-795-SS-NL-3/8 x 3/8-T-LD
3/8"

$170.00 / each

Enter location to check availability
SS Ball Valve,MNPT x Tube,3/8 In
Catalog Page #  3999 

Price $170.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeMNPT x Tube
  • Pipe Size3/8"
  • Max. Pressure2000 psi WOG
  • Seat MaterialPTFE
  • Ball Material316 Stainless Steel
  • Temp. Range-40 Degrees to 400 Degrees F
H-795-SS-NL-1/2 x 1/2-T-LD
1/2"

$175.75 / each

Enter location to check availability
SS Ball Valve,MNPT x Tube,1/2 In
Catalog Page #  3999 

Price $175.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeMNPT x Tube
  • Pipe Size1/2"
  • Max. Pressure2000 psi WOG
  • Seat MaterialPTFE
  • Ball Material316 Stainless Steel
  • Temp. Range-40 Degrees to 400 Degrees F
H-795-SS-NL-3/4 x 3/4-T-LD
3/4"

$188.00 / each

Enter location to check availability
SS Ball Valve,MNPT x Tube,3/4 In
Catalog Page #  3999 

Price $188.00 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeMNPT x Tube
  • Pipe Size3/4"
  • Max. Pressure2000 psi WOG
  • Seat MaterialPTFE
  • Ball Material316 Stainless Steel
  • Temp. Range-40 Degrees to 400 Degrees F
H-795-SS-NL-1 x 1-T-LD
1"

$344.75 / each

Enter location to check availability
SS Ball Valve,MNPT x Tube,1 In
Catalog Page #  3999 

Price $344.75 / each

Technical Specs

  • Sub-CategoryStainless Steel Ball Valves
  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Valve Structure1-Piece
  • Body StyleInline
  • PortStandard
  • Connection TypeMNPT x Tube
  • Pipe Size1"
  • Max. Pressure2000 psi WOG
  • Seat MaterialPTFE
  • Ball Material316 Stainless Steel
  • Temp. Range-40 Degrees to 400 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More