Skip Content

 
316 Stainless Steel 3-Way Mini Ball Valve, Tube x Tube x Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

316 Stainless Steel 3-Way Mini Ball Valve, Tube x Tube x Tube

Technical Specs

  • Item Mini Ball Valve 
  • Body Material 316 Stainless Steel 
  • Valve Structure 1-Piece 
  • Body Style 3-Way 
  • Port Standard 
  • Connection Type Comp. x Comp. x Comp. 
  • Max. Pressure 6000 psi CWP 
  • Seat Material PCTFE(KEL-F) 
  • Ball Material 316 Stainless Steel 
  • Temp. Range -20 Degrees to 280 Degrees F 
  • Handle Type Toggle 
  • Handle Material Nylon/Metal 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HAM-LET 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
H-6800-SS-L-1/8-RCST
1/8"

$198.75 / each

Enter location to check availability
Catalog Page #  3571 

Price $198.75 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style 3-Way
  • Tube Size 1/8"
  • Port Standard
  • Connection Type Comp. x Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
H-6800-SS-L-1/4-CST
1/4"

$255.50 / each

Enter location to check availability
Catalog Page #  3571 

Price $255.50 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style 3-Way
  • Tube Size 1/4"
  • Port Standard
  • Connection Type Comp. x Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
H-6800-SS-L-3/8-ICST
3/8"

$394.75 / each

Enter location to check availability
Catalog Page #  3571 

Price $394.75 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style 3-Way
  • Tube Size 3/8"
  • Port Standard
  • Connection Type Comp. x Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
H-6800-SS-L-1/2-CST
1/2"

$553.50 / each

Enter location to check availability
Catalog Page #  3571 

Price $553.50 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material 316 Stainless Steel
  • Valve Structure 1-Piece
  • Body Style 3-Way
  • Tube Size 1/2"
  • Port Standard
  • Connection Type Comp. x Comp. x Comp.
  • Max. Pressure 6000 psi CWP
  • Seat Material PCTFE(KEL-F)
  • Ball Material 316 Stainless Steel
  • Temp. Range -20 Degrees to 280 Degrees F
  • Handle Type Toggle
  • Handle Material Nylon/Metal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More