Skip Content

Water Cooler,Free-Standing,13.5 gph,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Cooler, Free-Standing, 13.5 gph, 115V

Price $1,493.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XR82
  • Mfr. Model # 8226143383
  • UNSPSC # 48101710
  • Catalog Page # 3386
  • Shipping Weight 89.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium-quality cooler has a waterway system with stainless steel tank, copper components, and lead-free materials; an easy-to-clean strainer traps particulates before they enter the cooler. Features permanently lubricated compressor and fan motor, refrigeration system dryer, and a splash-resistant stainless steel, multilevel basin. Separate, easy-to-access sanitary controls. Nonpressurized cooling tank minimizes water damage in case of rupture. Preset temperature control only requires altitude adjustment. In-line flow regulator maintains constant stream height at line pressures of 20 to 105 psi. Removable front panels allow easy access for maintenance. P-trap not included.

View More

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor/Outdoor
  • Mounting Type Free-Standing
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Cold Water Capacity 13.5 gph
  • Compressor HP 1/3
  • Full Load Amps 7.5A
  • Height 40"
  • Width 16"
  • Depth 18-1/2"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • Voltage 115VAC
  • Refrigerant 134A (CFC Free)
  • Water Temp. 50 Degrees F
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
  • Drain Connection 1-1/4"
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Standards UL, ANSI/NSF61, Section 9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.