Skip Content

Water Cooler,Free-Standing,7.6 gph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Cooler, Free-Standing, 7.6 gph

Price $847.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 49T427
  • Mfr. Model # 8226080041
  • UNSPSC # 49121510
  • Catalog Page # N/A
  • Shipping Weight 62.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Cooler
  • Indoor / OutdoorIndoor
  • Mounting TypeFree-Standing
  • ADA CompliantNo
  • OperationPush Button
  • Number of Levels1
  • Cold Water Capacity7.6 gph
  • Compressor HP1/5
  • Full Load Amps4.0
  • Height40"
  • Width18-1/8"
  • Depth14-1/4"
  • Inlet3/8" Tube O.D.
  • ColorPlatinum Vinyl
  • Voltage115
  • Refrigerant134A (CFC Free)
  • Water Temp.50 Degrees F
  • RegulatorMaintains Constant Stream Height At Line Pressures of 20 to 105 psi
  • Drain Connection1-1/4"
  • IncludesIn-Line Strainer
  • Manufacturers Warranty Length5 yr. On Refrigeration System, 1 yr. On Electrical Components
  • StandardsNSF 61, NSF 372, UL399, CAN/CSA 22.2 No. 120
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Repair Parts

Displaying repair parts for model:
  • 8226080041

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about dogfood is loaded.
Additional information about dogfood could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Yes, this model drinking cooler is compatible with the Halsey Taylor sump pump kit.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:43:36.571-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_49T427, prod, sort_default
1 of 1
  • 2015-08-01T19:43:36.573-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_49T427, prod, sort_default
1 of 1