Skip Content

 
Wall-Mount, Push Button Drinking Fountain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall-Mount, Push Button Drinking Fountain


Technical Specs

  • Item Drinking Fountain 
  • Indoor / Outdoor Indoor/Outdoor 
  • Mounting Type Wall 
  • Operation Push Button 
  • Number of Levels
  • Height 6-1/2" 
  • Width 12-1/8" 
  • Inlet 3/8" IPS 
  • Color Stainless Steel 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
ADA Compliant
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HALSEY TAYLOR 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
ADA Compliant
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
7433003783
No
12-1/2"

$697.00 / each

Enter location to check availability
Catalog Page #  3384 

Price $697.00 / each

Technical Specs

  • Item Drinking Fountain
  • Indoor / Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Height 6-1/2"
  • Width 12-1/8"
  • Depth 12-1/2"
  • Inlet 3/8" IPS
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7433003683
Yes
17-1/2"

$995.50 / each

Enter location to check availability
Catalog Page #  3384 

Price $995.50 / each

Technical Specs

  • Item Drinking Fountain
  • Indoor / Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Button
  • Number of Levels 1
  • Height 6-1/2"
  • Width 12-1/8"
  • Depth 17-1/2"
  • Inlet 3/8" IPS
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More