Skip Content

 
Wall-Mount, Push Bar Water Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall-Mount, Push Bar Water Cooler

Technical Specs

  • Item Water Cooler 
  • Indoor / Outdoor Indoor 
  • Mounting Type Wall 
  • ADA Compliant Yes 
  • Operation Push Bar 
  • Compressor HP 1/5 
  • Inlet 3/8" Tube O.D. 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Number of Levels
Please Select
Cold Water Capacity
Please Select
Full Load Amps
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HALSEY TAYLOR 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Number of Levels
Cold Water Capacity
Full Load Amps
Height
Width
Depth
Color
Price
Qty
Please use Qty box to add item(s) to cart.
HTVZ8PV-WF
1
8.0 gph
4A
19-13/16"
18-3/8"
19"
Platinum Vinyl

$1,209.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,209.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 19-13/16"
  • Width 18-3/8"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZ8SS-WF
1
8.0 gph
4A
19-13/16"
18-3/8"
19"
Stainless Steel

$1,287.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,287.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 19-13/16"
  • Width 18-3/8"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZ8SS-NF
1
8.0 gph
4A
19-13/16"
18-3/8"
19"
Stainless Steel

$1,188.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,188.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 19-13/16"
  • Width 18-3/8"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8240081641
1
8.0 gph
4A
20-7/16"
18-1/4"
18-5/8"
Platinum

$693.50 / each

Enter location to check availability
Catalog Page #  3386 

Price $693.50 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 20-7/16"
  • Width 18-1/4"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8240081683
1
8.0 gph
4A
20-7/16"
18-1/4"
18-5/8"
Stainless Steel

$793.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $793.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 20-7/16"
  • Width 18-1/4"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8634083683
1
8.0 gph
4A
40-13/16"
19-3/4"
18"
Stainless Steel

$2,328.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $2,328.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 40-13/16"
  • Width 19-3/4"
  • Depth 18"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDPV-NF
1
1A
19-13/16"
18-3/8"
19"
Platinum Vinyl

$860.50 / each

Enter location to check availability
Catalog Page #  NA

Price $860.50 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 19-13/16"
  • Width 18-3/8"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDPV-WF
1
1A
19-13/16"
18-3/8"
19"
Platinum Vinyl

$961.00 / each

Enter location to check availability
Catalog Page #  NA

Price $961.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 19-13/16"
  • Width 18-3/8"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDSS-WF
1
1A
19-13/16"
18-3/8"
19"
Stainless Steel

$1,038.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,038.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 19-13/16"
  • Width 18-3/8"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDSS-NF
1
1A
19-13/16"
18-3/8"
19"
Stainless Steel

$938.50 / each

Enter location to check availability
Catalog Page #  NA

Price $938.50 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 1
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 19-13/16"
  • Width 18-3/8"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZ8BLPV-WF
2
8.0 gph
4A
25-5/16"
36-3/4"
19"
Platinum Vinyl

$2,035.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,035.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 25-5/16"
  • Width 36-3/4"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZ8BLSS-NF
2
8.0 gph
4A
25-5/16"
36-3/4"
19"
Stainless Steel

$2,087.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,087.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 25-5/16"
  • Width 36-3/4"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZ8BLSS-WF
2
8.0 gph
4A
25-5/16"
36-3/4"
19"
Stainless Steel

$2,187.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,187.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 25-5/16"
  • Width 36-3/4"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8740082041
2
8.0 gph
4A
27-1/4"
36-1/8"
18-5/8"
Platinum

$1,263.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $1,263.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 27-1/4"
  • Width 36-1/8"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Platinum
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8740082083
2
8.0 gph
4A
27-1/4"
36-1/8"
18-5/8"
Stainless Steel

$1,379.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $1,379.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 27-1/4"
  • Width 36-1/8"
  • Depth 18-5/8"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
8634084883
2
8.0 gph
4A
40-13/16"
38-1/2"
18"
Stainless Steel

$3,359.00 / each

Enter location to check availability
Catalog Page #  3386 

Price $3,359.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Cold Water Capacity 8.0 gph
  • Compressor HP 1/5
  • Full Load Amps 4A
  • Height 40-13/16"
  • Width 38-1/2"
  • Depth 18"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDBLPV-NF
2
1A
25-5/16"
36-3/4"
19"
Platinum Vinyl

$1,688.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,688.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 25-5/16"
  • Width 36-3/4"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDBLPV-WF
2
1A
25-5/16"
36-3/4"
19"
Platinum Vinyl

$1,788.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,788.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 25-5/16"
  • Width 36-3/4"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Platinum Vinyl
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDBLSS-WF
2
1A
25-5/16"
36-3/4"
19"
Stainless Steel

$1,938.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,938.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 25-5/16"
  • Width 36-3/4"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
HTVZDBLSS-NF
2
1A
25-5/16"
36-3/4"
19"
Stainless Steel

$1,839.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,839.00 / each

Technical Specs

  • Item Water Cooler
  • Indoor / Outdoor Indoor
  • Mounting Type Wall
  • ADA Compliant Yes
  • Operation Push Bar
  • Number of Levels 2
  • Compressor HP 1/5
  • Full Load Amps 1A
  • Height 25-5/16"
  • Width 36-3/4"
  • Depth 19"
  • Inlet 3/8" Tube O.D.
  • Color Stainless Steel
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More