Skip Content

 
Pedestal Mount, Push Button Drinking Fountain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pedestal Mount, Push Button Drinking Fountain

Technical Specs

  • Item Drinking Fountain 
  • Indoor / Outdoor Outdoor 
  • Mounting Type Pedestal 
  • ADA Compliant No 
  • Operation Push Button 
  • Number of Levels
  • Height 36" 
  • Width 11" 
  • Depth 7" 
  • Inlet 3/8" Tube O.D. 
  • Color Evergreen 
  • For Drinking Water Applications Low Lead Compliant 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
74047152000

$1,856.00 / each

Enter location to check availability
Catalog Page #  3384 

Price $1,856.00 / each

Technical Specs

  • Item Drinking Fountain
  • Indoor / Outdoor Outdoor
  • Mounting Type Pedestal
  • ADA Compliant No
  • Operation Push Button
  • Number of Levels 1
  • Height 36"
  • Width 11"
  • Depth 7"
  • Inlet 3/8" Tube O.D.
  • Color Evergreen
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More