Skip Content

Drinking Fountain,SS,5-1/2 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drinking Fountain, SS, 5-1/2 in. H

Price $449.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 28201 (Change)

Go

Invalid Zip Code


CHARLOTTE branch 128

  • Item # 2KLE4
  • Mfr. Model # 74045405001
  • UNSPSC # 48101710
  • Catalog Page # 3384
  • Shipping Weight 7.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drinking Fountain
  • Indoor / Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • ADA Compliant No
  • Operation Lever Handle
  • Number of Levels 1
  • Height 5-1/2"
  • Width 10"
  • Depth 11"
  • Inlet 3/8" IPS
  • Color Stainless Steel
  • Drain Connection 1-1/4"
  • Standards ANSI/NSF61, Section 9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Where can I get the manual for this item?

2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about EnriqueLA is loaded.
Additional information about EnriqueLA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-323-0620 and we can provide you with this information.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:37:02.641-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KLE4, prod, sort_default
1 of 1
  • 2015-09-08T19:37:02.643-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KLE4, prod, sort_default
1 of 1