Skip Content

LED Reflector Trim,2-1/4L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Reflector Trim, 2-1/4L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13R127
  • Mfr. Model # 494SC06
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-intensity track lighting is an excellent choice to replace more traditional high-wattage CMH sources - it's more energy efficient than incandescent lighting. The multiple LED recessed luminaire can be used in may interior spaces.

View More

Technical Specs

  • Item LED Can Light Reflector
  • Nominal Size 6"
  • Color White
  • Length 2-1/4"
  • Width 8"
  • Height 3-25/64"
  • Description/Special Features Specular/Wet Location/Protected Canopy Application
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.