Skip Content

Wall Mount Storage Cabinet,26x16x12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall Mount Storage Cabinet, 26x16x12

Price $189.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34C173
  • Mfr. Model # 405-1626ME
  • UNSPSC # 30161801
  • Catalog Page # 2012
  • Catalog Group # G6773
  • Shipping Weight 29.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall Mount Storage Cabinet
  • Door TypeStandard
  • Cabinet ColorBlack
  • AssemblyUnassembled
  • Gauge22
  • Overall Height26"
  • Overall Width16"
  • Overall Depth12"
  • MaterialCold Rolled Sheet Steel
  • FinishPowder Coat
  • Number of Shelves1
  • Shelf Capacity80 lb.
  • Locking System1 Point
  • HandleKeyed
  • Includes(2) Keys
  • Green Certification or Other RecognitionGREENGUARD Certified
  • Green Environmental AttributeMinimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.