Skip Content

Parchment Wall Mount Storage Cabinet, 26" Overall Height, 16" Overall Width, Number of Shelves 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Parchment Wall Mount Storage Cabinet, 26" Overall Height, 16" Overall Width, Number of Shelves 1

Price $222.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34C134
  • Mfr. Model # 405-1626SV-PT
  • UNSPSC # 30161801
  • Catalog Page # 1824
  • Catalog Group # G6779
  • Shipping Weight 23.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Mount Storage Cabinet
  • Door Type Clearview
  • Cabinet Color Parchment
  • Assembly Unassembled
  • Gauge 22
  • Overall Height 26"
  • Overall Width 16"
  • Overall Depth 12"
  • Material Cold Rolled Sheet Steel
  • Finish Powder Coated
  • Number of Shelves 1
  • Shelf Capacity 80 lb.
  • Locking System 1 Point
  • Handle Keyed
  • Includes (2) Keys
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.