Skip Content

Add-on Pigeonhole Bin Unit, 87" Overall Height, 36" Overall Width, Total Number of Bins 28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Add-on Pigeonhole Bin Unit, 87" Overall Height, 36" Overall Width, Total Number of Bins 28

Price $3,065.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38R256
  • Mfr. Model # AHDB28-72PB
  • UNSPSC # 24112003
  • Catalog Page # N/A
  • Shipping Weight 678.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-Duty Deep Bin Industrial Shelving
• Up to 2400-lb. per level capacity Powder-coated finish; blue posts/sides and platinum shelves/dividers
Ideal for storing and organizing longer items and organizing pipe, conduit, tubing, fluorescent light tubes, hinges, and more. Add-on units share common posts to reduce cost and assembly time. Shelves are box formed at front and back with triple-flanged sides for extra strength.

View More

Technical Specs

  • Item Add-on Pigeonhole Bin Unit
  • Overall Depth 72"
  • Overall Width 36"
  • Overall Height 87"
  • Gauge 14
  • Bin Depth 72"
  • Bin Width 9"
  • Bin Height 9"
  • Total Number of Bins 28
  • Load Capacity 16,800 lb.
  • Color Blue Posts and Sides with Light Gray Shelves
  • Finish Powder Coated
  • Material Steel, 14 ga. Posts, 20 ga. Shelves, 18 ga. Sides
  • Includes All Necessary Assembly Hardware and Foot Plates
  • Green Certification or Other Recognition GREENGUARD Certified
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.