Skip Content

 
Boltless Shelving Starter Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Boltless Shelving Starter Unit


Technical Specs

  • Item Boltless Shelving Starter Unit 
  • Material Steel 
Shelf Style
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Number of Shelves
Please Select
Beam Capacity
Please Select
Shelf Capacity
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
168 Products
Compare /
Product #
Mfr.
Model #
Shelf Style
Width
Depth
Height
Number of Shelves
Beam Capacity
Shelf Capacity
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
DRHC482484-3S-PT
Double Straight
48"
24"
84"
3
1400 lb.

$131.60 / each

Enter location to check availability
Catalog Page #  NA

Price $131.60 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRHC482484-3S-W-PT
Double Straight
48"
24"
84"
3
1400 lb.
600 lb.
Decking

$263.25 / each

Enter location to check availability
Catalog Page #  NA

Price $263.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 600 lb.
  • Includes Decking
DRHC482484-3S-E-PT
Double Straight
48"
24"
84"
3
1400 lb.
700 lb.
Decking

$229.50 / each

Enter location to check availability
Catalog Page #  NA

Price $229.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 700 lb.
  • Includes Decking
DRHC482484-3S-P-PT
Double Straight
48"
24"
84"
3
1400 lb.
700 lb.
Decking

$180.00 / each

Enter location to check availability
Catalog Page #  NA

Price $180.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 700 lb.
  • Includes Decking
DRH482484-3S-PT
Double Straight
48"
24"
84"
3
750 lb.

$115.55 / each

Enter location to check availability
Catalog Page #  NA

Price $115.55 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
DRH482484-3S-P-PT
Double Straight
48"
24"
84"
3
750 lb.
530 lb.
Decking

$163.50 / each

Enter location to check availability
Catalog Page #  NA

Price $163.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
  • Shelf Capacity 530 lb.
  • Includes Decking
DRHC483684-3S-PT
Double Straight
48"
36"
84"
3
1400 lb.

$143.25 / each

Enter location to check availability
Catalog Page #  NA

Price $143.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRHC483684-3S-W-PT
Double Straight
48"
36"
84"
3
1400 lb.
455 lb.
Decking

$331.50 / each

Enter location to check availability
Catalog Page #  NA

Price $331.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 455 lb.
  • Includes Decking
DRHC483684-3S-E-PT
Double Straight
48"
36"
84"
3
1400 lb.
755 lb.
Decking

$289.75 / each

Enter location to check availability
Catalog Page #  NA

Price $289.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 755 lb.
  • Includes Decking
DRHC483684-3S-P-PT
Double Straight
48"
36"
84"
3
1400 lb.
755 lb.
Decking

$215.00 / each

Enter location to check availability
Catalog Page #  NA

Price $215.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 755 lb.
  • Includes Decking
DRH483684-3S-PT
Double Straight
48"
36"
84"
3
750 lb.

$123.90 / each

Enter location to check availability
Catalog Page #  NA

Price $123.90 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
DRH483684-3S-P-PT
Double Straight
48"
36"
84"
3
750 lb.
400 lb.
Decking

$195.50 / each

Enter location to check availability
Catalog Page #  NA

Price $195.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
  • Shelf Capacity 400 lb.
  • Includes Decking
DRHC484884-3S-PT
Double Straight
48"
48"
84"
3
1400 lb.

$160.00 / each

Enter location to check availability
Catalog Page #  NA

Price $160.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRHC484884-3S-W-PT
Double Straight
48"
48"
84"
3
1400 lb.
300 lb.
Decking

$399.50 / each

Enter location to check availability
Catalog Page #  NA

Price $399.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 300 lb.
  • Includes Decking
DRHC484884-3S-E-PT
Double Straight
48"
48"
84"
3
1400 lb.
920 lb.
Decking

$354.75 / each

Enter location to check availability
Catalog Page #  NA

Price $354.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 920 lb.
  • Includes Decking
DRHC484884-3S-P-PT
Double Straight
48"
48"
84"
3
1400 lb.
920 lb.
Decking

$255.00 / each

Enter location to check availability
Catalog Page #  NA

Price $255.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 920 lb.
  • Includes Decking
DRH484884-3S-PT
Double Straight
48"
48"
84"
3
750 lb.

$134.60 / each

Enter location to check availability
Catalog Page #  NA

Price $134.60 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
DRH484884-3S-P-PT
Double Straight
48"
48"
84"
3
750 lb.
275 lb.
Decking

$229.50 / each

Enter location to check availability
Catalog Page #  NA

Price $229.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 48"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 750 lb.
  • Shelf Capacity 275 lb.
  • Includes Decking
DRHC722484-3S-PT
Double Straight
72"
24"
84"
3
1000 lb.

$150.50 / each

Enter location to check availability
Catalog Page #  NA

Price $150.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
DRHC722484-3S-W-PT
Double Straight
72"
24"
84"
3
1000 lb.
1200 lb.
Decking

$402.75 / each

Enter location to check availability
Catalog Page #  NA

Price $402.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRHC722484-3S-E-PT
Double Straight
72"
24"
84"
3
1000 lb.
770 lb.
Decking

$364.50 / each

Enter location to check availability
Catalog Page #  NA

Price $364.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRHC722484-3S-P-PT
Double Straight
72"
24"
84"
3
1000 lb.
770 lb.
Decking

$222.25 / each

Enter location to check availability
Catalog Page #  NA

Price $222.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRCC722484-3S-PT
Double Straight
72"
24"
84"
3
1850 lb.

$163.50 / each

Enter location to check availability
Catalog Page #  NA

Price $163.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
DRCC722484-3S-W-PT
Double Straight
72"
24"
84"
3
1850 lb.
1200 lb.
Decking

$415.50 / each

Enter location to check availability
Catalog Page #  NA

Price $415.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRCC722484-3S-E-PT
Double Straight
72"
24"
84"
3
1850 lb.
770 lb.
Decking

$377.50 / each

Enter location to check availability
Catalog Page #  NA

Price $377.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRCC722484-3S-P-PT
Double Straight
72"
24"
84"
3
1850 lb.
770 lb.
Decking

$235.25 / each

Enter location to check availability
Catalog Page #  NA

Price $235.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 770 lb.
  • Includes Decking
DRH722484-3S-PT
Double Straight
72"
24"
84"
3
600 lb.

$134.35 / each

Enter location to check availability
Catalog Page #  NA

Price $134.35 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
DRH722484-3S-P-PT
Double Straight
72"
24"
84"
3
600 lb.
680 lb.
Decking

$206.00 / each

Enter location to check availability
Catalog Page #  NA

Price $206.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
  • Shelf Capacity 680 lb.
  • Includes Decking
DRHC723684-3S-PT
Double Straight
72"
36"
84"
3
1000 lb.

$162.25 / each

Enter location to check availability
Catalog Page #  NA

Price $162.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
DRHC723684-3S-E-PT
Double Straight
72"
36"
84"
3
1000 lb.
655 lb.
Decking

$482.50 / each

Enter location to check availability
Catalog Page #  NA

Price $482.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRHC723684-3S-P-PT
Double Straight
72"
36"
84"
3
1000 lb.
655 lb.
Decking

$269.25 / each

Enter location to check availability
Catalog Page #  NA

Price $269.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRHC723684-3S-W-PT
Double Straight
72"
36"
84"
3
1000 lb.
910 lb.
Decking

$508.00 / each

Enter location to check availability
Catalog Page #  NA

Price $508.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 910 lb.
  • Includes Decking
DRCC723684-3S-PT
Double Straight
72"
36"
84"
3
1850 lb.

$174.75 / each

Enter location to check availability
Catalog Page #  NA

Price $174.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
DRCC723684-3S-E-PT
Double Straight
72"
36"
84"
3
1850 lb.
655 lb.
Decking

$495.25 / each

Enter location to check availability
Catalog Page #  NA

Price $495.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRCC723684-3S-P-PT
Double Straight
72"
36"
84"
3
1850 lb.
655 lb.
Decking

$282.00 / each

Enter location to check availability
Catalog Page #  NA

Price $282.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 655 lb.
  • Includes Decking
DRCC723684-3S-W-PT
Double Straight
72"
36"
84"
3
1850 lb.
910 lb.
Decking

$521.00 / each

Enter location to check availability
Catalog Page #  NA

Price $521.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 910 lb.
  • Includes Decking
DRH723684-3S-PT
Double Straight
72"
36"
84"
3
600 lb.

$142.70 / each

Enter location to check availability
Catalog Page #  NA

Price $142.70 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
DRH723684-3S-P-PT
Double Straight
72"
36"
84"
3
600 lb.
390 lb.
Decking

$249.50 / each

Enter location to check availability
Catalog Page #  NA

Price $249.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
  • Shelf Capacity 390 lb.
  • Includes Decking
DRHC724884-3S-PT
Double Straight
72"
48"
84"
3
1000 lb.

$179.00 / each

Enter location to check availability
Catalog Page #  NA

Price $179.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
DRHC724884-3S-W-PT
Double Straight
72"
48"
84"
3
1000 lb.
600 lb.
Decking

$610.00 / each

Enter location to check availability
Catalog Page #  NA

Price $610.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 600 lb.
  • Includes Decking
DRHC724884-3S-E-PT
Double Straight
72"
48"
84"
3
1000 lb.
685 lb.
Decking

$606.00 / each

Enter location to check availability
Catalog Page #  NA

Price $606.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRHC724884-3S-P-PT
Double Straight
72"
48"
84"
3
1000 lb.
685 lb.
Decking

$321.00 / each

Enter location to check availability
Catalog Page #  NA

Price $321.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRCC724884-3S-PT
Double Straight
72"
48"
84"
3
1850 lb.

$191.50 / each

Enter location to check availability
Catalog Page #  NA

Price $191.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
DRCC724884-3S-W-PT
Double Straight
72"
48"
84"
3
1850 lb.
600 lb.
Decking

$623.00 / each

Enter location to check availability
Catalog Page #  NA

Price $623.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 600 lb.
  • Includes Decking
DRCC724884-3S-E-PT
Double Straight
72"
48"
84"
3
1850 lb.
685 lb.
Decking

$619.00 / each

Enter location to check availability
Catalog Page #  NA

Price $619.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRCC724884-3S-P-PT
Double Straight
72"
48"
84"
3
1850 lb.
685 lb.
Decking

$334.00 / each

Enter location to check availability
Catalog Page #  NA

Price $334.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1850 lb.
  • Shelf Capacity 685 lb.
  • Includes Decking
DRH724884-3S-PT
Double Straight
72"
48"
84"
3
600 lb.

$153.75 / each

Enter location to check availability
Catalog Page #  NA

Price $153.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
DRH724884-3S-P-PT
Double Straight
72"
48"
84"
3
600 lb.
215 lb.
Decking

$295.50 / each

Enter location to check availability
Catalog Page #  NA

Price $295.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 72"
  • Depth 48"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 600 lb.
  • Shelf Capacity 215 lb.
  • Includes Decking
DRCC962484-3S-PT
Double Straight
96"
24"
84"
3
1400 lb.

$205.50 / each

Enter location to check availability
Catalog Page #  NA

Price $205.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRCC962484-3S-P-PT
Double Straight
96"
24"
84"
3
1400 lb.
1000 lb.
Decking

$301.00 / each

Enter location to check availability
Catalog Page #  NA

Price $301.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRCC962484-3S-E-PT
Double Straight
96"
24"
84"
3
1400 lb.
1000 lb.
Decking

$477.50 / each

Enter location to check availability
Catalog Page #  NA

Price $477.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRCC962484-3S-W-PT
Double Straight
96"
24"
84"
3
1400 lb.
1200 lb.
Decking

$467.75 / each

Enter location to check availability
Catalog Page #  NA

Price $467.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRHC962484-3S-PT
Double Straight
96"
24"
84"
3
620 lb.

$186.75 / each

Enter location to check availability
Catalog Page #  NA

Price $186.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
DRHC962484-3S-E-PT
Double Straight
96"
24"
84"
3
620 lb.
1000 lb.
Decking

$458.50 / each

Enter location to check availability
Catalog Page #  NA

Price $458.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRHC962484-3S-P-PT
Double Straight
96"
24"
84"
3
620 lb.
1000 lb.
Decking

$282.25 / each

Enter location to check availability
Catalog Page #  NA

Price $282.25 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
  • Shelf Capacity 1000 lb.
  • Includes Decking
DRHC962484-3S-W-PT
Double Straight
96"
24"
84"
3
620 lb.
1200 lb.
Decking

$449.00 / each

Enter location to check availability
Catalog Page #  NA

Price $449.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 24"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 620 lb.
  • Shelf Capacity 1200 lb.
  • Includes Decking
DRCC963684-3S-PT
Double Straight
96"
36"
84"
3
1400 lb.

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Price $220.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
DRCC963684-3S-P-PT
Double Straight
96"
36"
84"
3
1400 lb.
710 lb.
Decking

$362.75 / each

Enter location to check availability
Catalog Page #  NA

Price $362.75 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 710 lb.
  • Includes Decking
DRCC963684-3S-E-PT
Double Straight
96"
36"
84"
3
1400 lb.
710 lb.
Decking

$627.50 / each

Enter location to check availability
Catalog Page #  NA

Price $627.50 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 710 lb.
  • Includes Decking
DRCC963684-3S-W-PT
Double Straight
96"
36"
84"
3
1400 lb.
910 lb.
Decking

$596.00 / each

Enter location to check availability
Catalog Page #  NA

Price $596.00 / each

Technical Specs

  • Item Boltless Shelving Starter Unit
  • Shelf Style Double Straight
  • Width 96"
  • Depth 36"
  • Height 84"
  • Number of Shelves 3
  • Material Steel
  • Beam Capacity 1400 lb.
  • Shelf Capacity 910 lb.
  • Includes Decking
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms