Skip Content

Black Boltless Shelving Starter Unit 84" Height, 72" Width, Number of Shelves 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Boltless Shelving Starter Unit 84" Height, 72" Width, Number of Shelves 3

Price $477.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14C658
  • Mfr. Model # DRHC724884-3S-E-ME
  • UNSPSC # 24102004
  • Catalog Page # 1965
  • Shipping Weight 221.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBoltless Shelving Starter Unit
  • Shelf StyleSingle Straight
  • Width72"
  • Depth48"
  • Height84"
  • Number of Shelves3
  • MaterialSteel
  • Shelf Capacity685 lb.
  • Decking MaterialSteel EZ Deck
  • ColorBlack
  • FinishPowder Coated
  • Shelf Adjustments1-1/2" Increments
  • Includes(4) Angle Posts, (12) Beams and (3) Center Supports
  • Green Certification or Other RecognitionGREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.


Boltless Shelving
• 3 shelf levels adjustable in 1-1/2" increments Double rivet connection on all shelf supports All shelves center supported for maximum capacity Black powder-coated finish 84"H Shelf capacity based upon decking selected; no deck units based upon beam capacity
Ez Deck steel decking is 22-ga. galvanized sheet steel formed into 6" deep channel parks. Multiple planks are used to meet unit depth. Particleboard decking is 5/8" industrial grade type 1-M-2. Both decks must be center supported and cannot be used on single rivet units.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.