Skip Content

Boltless Shelving Add-On,60x24,3 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Boltless Shelving Add-On, 60x24,3 Shelf

HALLOWELL

Price: $205.25 / each

Please sign in or register to access lists

Check Availability
Product ships within 3 business days from supplier
  • Item # 14L157
  • Mfr. Model # DRHC602484-3A-P-ME
  • UNSPSC # 24102004
  • Catalog Page # 1933
  • Shipping Weight 126.4 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBoltless Shelving Add-On Unit
  • Shelf StyleSingle Straight
  • Width60"
  • Depth24"
  • Height84"
  • Number of Shelves3
  • MaterialSteel
  • Shelf Capacity700 lb.
  • Decking MaterialParticleboard
  • ColorBlack
  • FinishPowder Coat
  • Shelf Adjustments1-1/2" Increments
  • Includes(2) Tee Posts, (12) Beams and (3) Center Supports
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Boltless Shelving
• 3 shelf levels adjustable in 1-1/2" increments Double rivet connection on all shelf supports All shelves center supported for maximum capacity Black powder-coated finish 84"H Shelf capacity based upon decking selected; no deck units based upon beam capacity
Ez Deck steel decking is 22-ga. galvanized sheet steel formed into 6" deep channel parks. Multiple planks are used to meet unit depth. Particleboard decking is 5/8" industrial grade type 1-M-2. Both decks must be center supported and cannot be used on single rivet units.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.