Skip Content

2.8 HP 208/230VAC Hydraulic Power Unit, 2400 psi 2 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

2.8 HP 208/230VAC Hydraulic Power Unit, 2400 psi 2 gpm

Clearance Price $934.00 / each

Price $983.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PG20
  • Mfr. Model # 1530043
  • UNSPSC # 39121004
  • Catalog Page # 3497
  • Shipping Weight 63.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Power Unit
  • Number of Stages1
  • Reservoir Capacity3 gal.
  • HP2.8
  • Nominal Flow2 gpm
  • Max. Pressure2400 psi
  • Voltage208/230VAC
  • Hz60/50
  • Full Load Amps18.5A
  • Pressure Port9/16"-18 (SAE 6)
  • Return Port9/16"-18 (SAE 6)
  • MountingVertical
  • RPM3600/2900
  • Overall Length33-1/4"
  • Overall Width9"
  • Overall Height9"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1530043

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about pork is loaded.
Additional information about pork could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This unit has a push button switch for power on and gravity for lowering, it is not rated for long term outdoor use. Feel free to contact us at 1-800-GRAINGER for assistance with another item which may be more suited for your needs.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is this unit available in 480 VAC 3 phase?

2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about FrankG is loaded.
Additional information about FrankG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It does not appear that we carry this unit in the size requested but if you have seen them in the market place for business customers we offer a special order service for
specific parts not stocked by Grainger. Please call us at
1-800-Grainger for more information regarding ordering this
specific item.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
MOTOR IS A T.E.N.V. MOTOR
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:43:16.577-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PG20, prod, sort_default
1 of 1
  • 2015-06-29T19:43:16.580-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PG20, prod, sort_default
1 of 1