Skip Content

Power Unit,1 Stage,2 hp,230VAC,3000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Unit, 1 Stage, 2 hp, 230VAC, 3000 psi

Clearance Price $1,633.50 / each

Price $1,815.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PG18
  • Mfr. Model # 1400034
  • NSN # 4730-01-395-5730
  • UNSPSC # 39121004
  • Catalog Page # 3496
  • Shipping Weight 110.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHydraulic Power Unit
  • Number of Stages1
  • Reservoir Capacity5 gal.
  • HP2
  • Nominal Flow1 gpm
  • Max. Pressure3000 psi
  • Voltage115/230VAC
  • Phase1
  • Hz60/50
  • Full Load Amps19.0/9.5A
  • Pressure Port9/16"-18 (SAE 6)
  • Return Port9/16"-18 (SAE 6)
  • MountingVertical
  • Manifold BlockD03
  • RPM1425/1725
  • Overall Length12"
  • Overall Width14"
  • Overall Height26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1400034

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about ilv2rk is loaded.
Additional information about ilv2rk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Unfortunately the manufacturer had determined a CAD drawing of this item is proprietary information that they do not share. We do have a schematic drawing if it will assist you. Please contact us at 1-800-GRAINGER and we can fax or email you a copy.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

what are the mounting hole dimensions

1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about stu85 is loaded.
Additional information about stu85 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the dimensional drawing of this item. Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Haldex Model Code 95B#AT15A1A31 CBC1B4H
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
HYDRAULIC OIL USE =4ZF33
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:44:31.863-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PG18, prod, sort_default
1 of 1
  • 2015-04-27T19:44:31.865-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PG18, prod, sort_default
1 of 1