Skip Content

Hydraulic Motor,1.403 cu. in.,3200 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hydraulic Motor, 1.403 cu. in., 3200 PSI

Price $380.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5ZPN3
  • Mfr. Model # 1821066
  • UNSPSC # 26101613
  • Catalog Page # 3499
  • Shipping Weight 10.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Motor
  • Type Birotational Pressure Balanced
  • Displacement (Cu. In./Rev.) 1.403
  • Nominal GPM @ 1200 RPM 8.3
  • GPM @ 1800 RPM & 1000 PSI 10.71
  • GPM @ 3600 RPM & 1000 PSI 21.43
  • Max. Continuous PSI 3200
  • Max. Intermittent Pressure (PSI) 3500
  • Max. RPM 2800
  • Min. RPM 500
  • Mounting 2 Bolt SAE A
  • Ports (Inlet) 1-5/16-12
  • Ports (Outlet) 1-5/16-12
  • Rotation Reversible
  • Shaft Extension (In.) 3/4 x 1 Keyed
  • Housing Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Pressure-balanced motor provides high performance throughout speed and pressure range. High gear tooth count provides low-pressure ripple for quiet and stable hydraulic system. Offers highest corner displacement per frame size. Use of #4 SAE case drain is required.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.